Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
700VA SmartPro UPS System HG, SMART700HG
Mfr # SMART 700HG
Zoro # G4416353
Free Shipping & Returns
$819.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Backup Time (Half/Full Load) 42 min/18 min
- Transfer Time 2-4 milliseconds
- Primary UPS Height (mm) 325
- AC Mode BTU / Hr. (Full Load) 97.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # SMART 700HG
- Zoro # G4416353
- UPC # 37332095107
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Primary UPS Height (mm) | 325 |
UPS Power Module Dimensions (hwd, in.) | 12.8 x 7.5 x 9 |
UPS Input Cord Length (ft.) | 6 |
Primary UPS Width (mm) | 191 |
Input Cord Length (ft.) | 6 |
Primary UPS Depth (mm) | 229 |
Description
Tripp Lite's SMART 700HG offers medical-grade UPS protection with built-in line interactive voltage regulation, intelligent monitoring and unattended shutdown capability. UL 60601-1 listed as medical electrical equipment with less than 300 microamps leakage current for the UPS and all connected equipment. Built-in isolation transformer with faraday shield removes common mode noise while maintaining full AC surge suppression in all modes. Resistant to electrostatic discharge. Includes high quality hospital-grade plug and outlets. 700VA power handling capacity supports computers, internetworking equipment and other critical loads during commercial power failures. Line interactive voltage regulation corrects brownouts as low as 81V and overvoltages as high as 143 back to normal 120V levels, saving battery reserves for use only during complete power failures. Includes 4 outlets, diagnostic LEDs and built-in USB & RS-232 communications ports that work with downloadable PowerAlert Software and cabling to provide automatic unattended shutdown of connected network and PC applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Afci/Gfci Outlet 15A La (AGTR1-T)
- QUICKCABLE 22-18 AWG Heat-Shrink Spade Terminal #6 Stud PK25 (164124-025)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 100 psi, Reverse Action (9013FRG62J23)
- SIEMENS POWER CABLE ASSEMBLY 10M CORDSET CABLE (6FX8002-5DA01-1BA0)
- TRIPP LITE Smart UPS, 500 VA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMART500RT1U)
- TRIPP LITE Smart UPS, 1.5 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (Smart1500RM2U)
- TRIPP LITE Smart UPS, 1.5 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SM1500RMXL2UTAA)
- TRIPP LITE AVR Series UltraCompact LineInteractive UPS, 12 Outlets, 750 VA, 420 J (AVR750U)
- TRIPP LITE UPS System, 350 VA, 6 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (INTERNET350SER)
- TRIPP LITE UPS System, 1 kVA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMART1000RMXL2U)
- TRIPP LITE UPS System, 1.5 kVA, 8 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (OMNIVS1500XL)
- Tripp Lite Power Systems