Shop All TV Mounts & Stands
Tripp Lite
7" to 10" Full Motion Table Mount, Clamp Mount
Mfr # DDR0710SC
Zoro # G5195106
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 7.2"
- Width 9.6"
- Depth 2.8"
- Features 360° Rotation, Adjustable Viewing Angle, Flexible Arm
- Product Type Clamp Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # DDR0710SC
- Zoro # G5195106
- UPC # 037332190543
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 7.2" |
Width | 9.6" |
Depth | 2.8" |
Details
Item | Tablet Mount,Full-Motion,Clamp,7-10" |
Features | 360° Rotation, Adjustable Viewing Angle, Flexible Arm |
Product Type | Clamp Mount |
Compatibility | Tablet PC, Workstation |
Description
Tablet Mount,Full-Motion,Clamp,7-10 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX14AH GEL Battery Replaces Yamaha BTY-YB14A-A2 With 12V 2Amp Charger (MAX3871317)
- VTECH DS6151-2 Two-Handset Two-Line Cordless Phone with Answering System, Black/Silver (80-0883-00)
- IDENTIPLUS ID Wristband, Adhesive, Yellow, 1in W, PK500 (T2-02)
- SPECO TECHNOLOGIES Camera, Dome, White, Indoor, 2 MP Line Res. (CVC6246TW)
- TRIPP LITE TV Wall Monitor Mount Arm Swivel Tilt, 13" to 27" Screen (DWM1327SE)
- TRIPP LITE TV Wall Mount, 37" to 70" Screen, Black (DWT3770X)
- TRIPP LITE Tilt TV Wall Mount, 13" to 27" Screen (DWT1327S)
- TRIPP LITE TV Wall Monitor Mount Arm Swivel Tilt, 37" to 70" Screen (DWM3770X)
- TRIPP LITE Mobile Tv Stand - Height Adjustable, 13 To 42 Tvs And Monitors, (DMC1342S)
- TRIPP LITE 10" to 13-1/5" Full Motion Table Mount, Clamp Mount (DDR1013SC)
- STORM SHELL Weatherproof Outdoor Sound Bar Enclosure (SS-SB)
- Tripp Lite TV Mounts & Stands