Shop All Communication Cables
Tripp Lite
6In Displayport To Dvi Active
Mfr # P134-06N-DVI-DL
Zoro # G5955696
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Side A - Connector 1 DISPLAYPORT (MALE)
- Cable Length (in.) 6
- Side A - Connector 2 USB A (MALE)
- Cable Length (ft.) 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P134-06N-DVI-DL
- Zoro # G5955696
- UPC # 37332198716
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length (in.) | 6 |
Cable Length (ft.) | 0.5 |
Cable Length (cm) | 15.24 |
Details
Color | Silver |
Side A - Connector 1 | DISPLAYPORT (MALE) |
Side A - Connector 2 | USB A (MALE) |
Technology | DVI; DisplayPort |
Side B - Connector 1 | DVI-D DUAL LINK (FEMALE) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C (9070T100D33)
- POWERDRIVE Power Inverter, Modified Sine Wave, 1,500 W Peak, 750 W Continuous, 2 Outlets (PWD750)
- EASYLIFE TECH 15 A 125 V Grounded Replacement Plug Straight Blade Polarized (black) (0-1101-N)
- KABLE KONTROL Kable Kontrol® Metal Detectable Zip Ties - 14" Long - 50 Lbs Tensile Strength - 100 pc Pack - Blue (CTMD1100-50-BLUE)
- CAROL Comm Cable, Unshielded, 18/8, 1000 Ft. (C3122.41.86)
- ERICSON Connector Non-Nema, Perma-Tite Extreme G (2628-CW6P)
- CAROL Comm Cable, Unshielded, 22/10, 1000 Ft. (C4071A.41.10)
- CAROL Comm Cable, Shielded, Riser, 16/2, 500 Ft. (E2522S.18.03)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2516A.18.10)
- BELKIN Thunderbolt 4 Cable 2M (INZ002BT2MBK)
- CAROL Comm Cable, Shielded, Riser, 22/2, 500 Ft. (E2002S.18.10)
- Tripp Lite Communication Cables