Shop All Power Strips
Tripp Lite
6-OUTLET SURGE SUPPRESSOR, 720 JOULES, WITH 4 FT CORD
Mfr # TLP604
Zoro # G0998357
product price: $19.19
/ea
Sold in multiples of 5 for $95.95
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Color Light Gray
- Type Stand Alone Pdu
- Height 1.3"
- Output Voltage 120 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # TLP604
- Zoro # G0998357
- Country of Origin Unknown
- Category Power Strips
Dimensions
Height | 1.3" |
Width | 1.6" |
Depth | 10.4" |
Input Cord Length (ft.) | 4 |
Power Cord/Cable Length | 4 ft |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1/2'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 10PK (PH50BSS)
- LEVITON Decora Device Wall Plate, Silver, 2.87" W (84401-G40)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU20020)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor/Wall Box, Non-Metallic (RF500)
- TRIPP LITE Power Strip, 7-Outlet, Black, 12ft cord (PS712B)
- TRIPP LITE PDU, Basic, 5/5.8kW, 208/240V, 10 C13, 1U (PDUH30HV)
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 1.5 ft., White (PS-602-HG)
- TRIPP LITE Datacom Surge Protector, 10 Outlet, Black (TLP1008TELTV)
- TRIPP LITE Surge Protector Strip, 8 Outlet, Gray (ISOBAR825ULTRA)
- TRIPP LITE Power Strip, 4 out, industrial, 6ft cord (UL603CB-6)
- VERTIV Gxt5 Output Pod 3 (PD5-003)
- Tripp Lite Power Strips