Shop All Power Strips
Tripp Lite
6-OUTLET SURGE SUPPRESSOR, 150 JOULES, WITH 2 FT CORD
Mfr # TLP602
Zoro # G0191914
product price: $13.55
/ea
Sold in multiples of 10 for $135.50
$135.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Color Light Gray
- Cord Length 2 ft.
- Output Voltage 120 V AC
- Input Voltage 120 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # TLP602
- Zoro # G0191914
- Country of Origin Unknown
- Category Power Strips
Dimensions
Cord Length | 2 ft. |
Height | 1.2" |
Width | 1.7" |
Depth | 9.4" |
Input Cord Length (ft.) | 2 |
Power Cord/Cable Length | 2 ft |
Unit Dimensions (hwd / in.) | 1.180 x 1.690 x 9.440 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, PK25 (22CC37C0375)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG220)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 1P 30A, Hz: 50/60 (8910DP31V14)
- ALLEN TEL Surface Mount Box, Mounting Box, 1 Gang, Plastic, Rectangular (AT33S-09)
- TRIPP LITE Surge, 12 Outlet, 8ft cord, 2160J, Modem (TLP1208TEL)
- TRIPP LITE Power Strip, 4-Outlet, ABS Fire, 10ft cord (PS410)
- TRIPP LITE Surge Protector Strip, 8 Outlet, Yellw/Blk (TLM812SA)
- TRIPP LITE Surge, Theater, 10 outlet, 3840J, 8ft cord (HT10DBS)
- TRIPP LITE 6-Outlet Surge Protector, 990 Joules, 2USB, BK (TRPTLP606USB)
- TRIPP LITE Datacom Surge Protector, 7 Outlet, Gray (SUPER6TEL)
- GLOBAL INDUSTRIAL Power Strip, 16 Outlets, 15A, 24inL, 15ft Cord (436950)
- Tripp Lite Power Strips