Shop All Power Strips
Tripp Lite
6 OUTLET PROTECT IT SURGE, 6 FOOT CORD, 790 JOULES, BLACK HOUSING
Mfr # TLP606B
Zoro # G0940582
product price: $21.65
/ea
Sold in multiples of 5 for $108.25
$108.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Color Black
- Input Voltage 120 V AC
- Height 1.3"
- Width 1.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # TLP606B
- Zoro # G0940582
- Country of Origin Unknown
- Category Power Strips
Dimensions
Height | 1.3" |
Width | 1.7" |
Depth | 10.4" |
Input Cord Length (ft.) | 6 |
Power Cord/Cable Length | 6 ft |
Unit Dimensions (hwd / in.) | 10.800 x 1.850 x 1.230 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Black, 3 ft. L (FT10BK3)
- WOODS 9 Ft. 14/3 Triple Outlet Extension Cord (0872)
- WIEGMANN BK PANEL (JIC B SERIES) 12.8X10.8 CS-GLV (P1412G)
- WHITECAP IND MARINE ROCKER SWITCH 12 Volt; 15 Amp; Toggle; Lighted Tip; Brass/ Bakelite; Without Safety Cover (S-7054C)
- TRIPP LITE PDU, Monitored, 3.2kW-3.8kW, 8 C13, 1U (PDUMNH20HV)
- TRIPP LITE Datacom Surge Protector, 8 Outlet, White (ISOTEL8 ULTRA)
- TRIPP LITE PDU, 20A, 13 Outlet, 15 ft, Black (PDU1220T)
- TRIPP LITE PDU, Basic, 5/5.8kW, 208/240V, 10 C13, 1U (PDUH30HV)
- TRIPP LITE Surge Protector Strip, 6 Outlet, White (SPS-615-HG)
- TRIPP LITE Power It Safety Power Strip with GFCI Plug, 6 Outlets, 9 ft Cord, YellowBlack (TLM609GF)
- GLOBAL INDUSTRIAL Surge Protected Power Strip, 7 Outlets, 15A, 450 Joules, 6ft Cord (812416)
- Tripp Lite Power Strips