Shop All Power Strips
Tripp Lite
6 OUTLET POWER STRIP, 9.5FT CORD,
Mfr # PS6
Zoro # G0996345
product price: $16.39
/ea
Sold in multiples of 5 for $81.95
$81.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Cord Length 4 ft
- Input Voltage 120 V AC
- Height 9.5"
- Width 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # PS6
- Zoro # G0996345
- Country of Origin Unknown
- Category Power Strips
Dimensions
Cord Length | 4 ft |
Height | 9.5" |
Width | 1.5" |
Depth | 1" |
Input Cord Length (ft.) | 4 |
Unit Dimensions (hwd / in.) | 1.200 x 1.700 x 9.450 |
Description
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Cable, 4 AWG, 100 ft., Black, Rubber (19YD98)
- SQUARE D Thermal Unit, 30.0 to 41.7A (B56.0)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .87-1.3", 40MM, Gray (SECM40G)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 12 A, Reversing: No (3RT20171AP61)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Black (TLP606B)
- TRIPP LITE Outlet Strip, 15A, 24 Outlet, 15 ft, Gray (PS7224-20)
- TRIPP LITE Surge Protector Strip, 7 Outlet, Gray (TLP76MSG)
- TRIPP LITE PDU Accessory, Plug-lock, C19, Blue, 100pc (PLC19BL)
- TRIPP LITE PDU, Basic, 5/5.8kW, 208/240V, 10 C13, 1U (PDUH30HV)
- Tripp Lite Extension Cords & Power Strips