Shop All Power Supplies
This Product is Discontinued
Tripp Lite
DC Power Supply, 120V AC, 13.8 V DC (Discontinued)
Mfr # PR50
Zoro # G0668879
Free Shipping & Returns
This Product is Discontinued
Key Features
- Input Voltage 120V AC
- Output Voltage 13.8 V DC
- Height 6.75 in
- Width 10.5 in
- Depth 11.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # PR50
- Zoro # G0668879
- UPC # 037332060181
- Country of Origin Taiwan, Province of China
- Category Power Supplies
Dimensions
Height | 6.75 in |
Width | 10.5 in |
Depth | 11.5 in |
Details
Item | DC Power Supply |
Input Voltage | 120V AC |
Output Voltage | 13.8 V DC |
For Use With | SD-CT |
Standards | UL/cUL 705, AMCA Sound and Air |
Connection | Hardwire Terminals / Red Positive (+), Black Negative (-) |
Display | LED |
Output Current (Amps) | 50 A |
Output Volts (DC) | 13.8V |
Power Supply Type | AC to DC Converter |
Description
DC Power Supply, Output Volts (DC) 13.8V, Output Current (Amps) 50 A, 120V AC Input Voltage, Hardwire Terminals / Red Positive (+), Black Negative (-) Connection, Display LED, Height 6.75 in, Width 10.5 in, Depth 11.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.