Shop All TV Mounts & Stands
This Product is Discontinued
Tripp Lite
4" to 10-1/2" Full Motion Table Mount, Clamp Mount (Discontinued)
Mfr # DDR0310SC
Zoro # G5195115
This Product is Discontinued
Key Features
- Color Black
- Height 19.7"
- Width 7.5"
- Features Flexible, Ergonomic, Rotate
- Depth 2.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # DDR0310SC
- Zoro # G5195115
- UPC # 037332183620
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 19.7" |
Width | 7.5" |
Depth | 2.8" |
Details
Item | Tablet Mount,Full-Motion,Clamp,4-10.5" |
Color | Black |
Features | Flexible, Ergonomic, Rotate |
Description
Tablet Mount,Full-Motion,Clamp,4-10.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.