Shop All Enclosure Covers & Accessories
Tripp Lite
2U HINGED WALL-MOUNT PATCH, PANEL BRACKET,
Mfr # N060-002
Zoro # G1326237
Sold in multiples of 2 for $89.90
$89.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.5 in
- Width 19 in
- Length 6 in
- Color Black
- Depth 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # N060-002
- Zoro # G1326237
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 3.5 in |
Width | 19 in |
Length | 6 in |
Depth | 6" |
Maximum Device Depth (in.) | 5.5 |
Rack Height | 2U |
Details
Item | Panel |
Color | Black |
Approvals | EIA-310-D, IEC 60297-3-100, DIN 41494, RoHS, UL 60950 |
NOM (Mexico) | Tested to NOM (Mexico) |
Certifications & Standards | EIA |
Compatibility | 19" EIA compliant patch panels |
Package Contents | 2U Wall Mount Hinged Patch Panel Bracket, 2U Wallmount Patch Panel Bracket, Pkg 10 mounting screws |
Product Type | Mounting Bracket |
TAA Compliant | Yes |
Product Name | 2U Wall Mount Hinged Patch Panel Bracket |
Product Material | Steel |
Device Supported | Rack Equipment |
Product Color | Black |
Weight Capacity - Stationary (lbs.) | 17 |
Product Compliance | DIN 41494; EIA/ECA-310-E; Trade Agreements Act (TAA) |
Product Certifications | IEC 60297-3; NOM (Mexico); UL 60950-1 |
Package Includes | 2U Wallmount Patch Panel Bracket;Pkg 10 mounting screws |
Accessory Type | Mounting Bracket |
Description
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, BDL Series 20A, 1 Pole, 347/600V AC, B Curve (BDL16020)
- PANDUIT 7.9" L Miniature Cable Tie NAT PK 1000 (BT2M-M)
- LEVITON Leviton Mfg C12-GFNT1-RNW Self-Test 15A GFCI Outlet With Wall Plate; White (4996740)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 60A, 600V AC, Non-Indicating (JKS-60)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Steel/Wht (EP1616)
- WIREMOLD Pole Extender (25DTP-E10)
- HAMMOND Perf Panel 32 x 28.5, Fits Encl. 36 x 30, Steel/Gray (AP3630PP)
- SIGMA Sigma 49151 0.75 in. Steel Knockout Seal (3182771)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- NATIONAL HARDWARE NARW HHING SLDBRA 1-1/2""L (N211-292)
- Tripp Lite Enclosure Covers & Accessories