Shop All Fiber Optic Cable
Tripp Lite
24-Fiber Mtp Mpo Om4 Base-8 Mm, N858-15M-3X8-MG
Mfr # N858-15M-3X8-MG
Zoro # G5929017
product price: $769.99
/ea
Free Shipping & Returns
$769.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Magenta
- Technology Multimode; MTP/MPO
- Cable Length (in.) 590.6
- Number of Fibers 8
- Core Diameter 50 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N858-15M-3X8-MG
- Zoro # G5929017
- UPC # 37332200181
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Length (in.) | 590.6 |
Core Diameter | 50 micron |
Cable Length (ft.) | 49.2 |
Clad Diameter | 125 micron |
Details
Color | Magenta |
Technology | Multimode; MTP/MPO |
Number of Fibers | 8 |
Attenuation @ 850NM | 3.0dB/Km |
Network Speed | 10Gbps / 40Gbps / 100Gbps |
Operating Temperature Range | -4 TO 140 F (-20 TO 60 C) |
Side A - Connector 1 | (3) 8-STRAND MTP (FEMALE) |
Push/Pull Tabs | Yes |
Attenuation @ 1300NM | 1.0dB/Km |
Optical Mode | OM4 |
Side B - Connector 1 | (3) 8-STRAND MTP (FEMALE) |
Storage Temperature Range | -4 TO 140 F (-20 TO 60 C) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 7A, 250V AC, Non-Indicating, 10kA at 250V AC (FLM007)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 to 60 V AC/DC, 9 A, Reversing: No (LC1D09BNE)
- TAYMAC While In Use Weatherproof Cover, Multi-directional, 1 Gang, Polycarbonate (MM410W)
- NVENT HOFFMAN Telescope Fitting, 6.00x6.00, SS Type 30 (F66WASS)
- TRIPP LITE Duplex Singlemode Fiber Optic Coupler, LC (N455-000-S-PM)
- TRIPP LITE Duplex Multimode Fiber Optic Coupler, LC (N455-000-PM)
- TRIPP LITE Fiber Optic Cable, Dplx, SMF, 8.3, SC/SC, 3m (N356-03M)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, SC/SC, 3m (N506-01M)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, LC/LC, 164m (N520-50M)
- TRIPP LITE Fiber Adapter, MMF, 62.5, LC-SC, 0.3m (N458-001-62)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex SC to SC, 1 M (GBSC2-D2-01)
- Tripp Lite Fiber Optic Cable