Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
2200VA/1600W 2U UPS RACKMOUNT, 8 OUTLETS, SOFTWARE INCLUDED, 2U
Mfr # 226556
Zoro # G4457872
product price: $1,717.99
/ea
Free Shipping & Returns
$1,717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Rack
- Type Uninterruptible Power Supply
- Size 2200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # 226556
- Zoro # G4457872
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Size | 2200 |
Details
Item | UPS System |
Mounting | Rack |
Type | Uninterruptible Power Supply |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 3A, 600V AC, Non-Indicating (LPJ-3SP)
- ECLIPSE TOOLS Wire Ferrule, Yellow, 18 AWG, PK100 (701-014-100)
- BURNDY Ground Connector, 300 kcmil (GC3434)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NPN, NO (XS230SANAM12)
- TRIPP LITE UPS System, 1.5 kVA, 6 Outlets, Tower/Wall, Out: 120V AC , In:120V AC (SMART1500)
- TRIPP LITE Tripp Lite 1500VA UPS Smart Pro Rack/Tower Digital LCD Line-Interactive 8 Outlets (SMART1500LCD)
- TRIPP LITE UPS System, 3 UPS/Surge; 3 Surge Only Outlets, Out: 120 V AC , In:110V AC (INTERNET350U)
- TRIPP LITE UPS System, 1 kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMART1000RM2U)
- TRIPP LITE ECO Series EnergySaving Standby UPS, 12 Outlets, 850 VA, 420 J (ECO850LCD)
- TRIPP LITE UPS System, 350 VA, 6 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (INTERNET350SER)
- TRIPP LITE Tripp Lite INTERNET350U 350VA UPS Compact Low Profile Standby 6 Outlets w/ USB Port (INTERNET350U)
- Tripp Lite Uninterruptible Power Supplies (UPS)