Item
|
Power Conditioner
|
Max. Amps
|
10A
|
Input Voltage
|
208/220/240V
|
Output Voltage
|
208/220/240V
|
Output Watts
|
2,000 W
|
Hardwired/Corded
|
Corded
|
Phase
|
1
|
Voltage Regulation %
|
+/-9%
|
Number of Outlets
|
6
|
NEMA Plug Configuration
|
6-15P
|
NEMA Receptacle Configuration
|
5-15R, 6-15R, C13
|
Features
|
AC Surge Protection
|
Standards
|
EAC, GOST, RoHS Compliant
|
Front Panel LEDs
|
5 LEDs show incoming voltage status (Very Low / Low / Normal / High / Very High)
|
EMI / RFI AC Noise Suppression
|
75 dB
|
Voltage Regulation Description
|
Maintains usable 208/220/240V nominal output to sensitive electronics during severe brownouts and overvoltages.
|
Material of Construction
|
Polycarbonate
|
Maximum Input Amps / Watts
|
10A
|
Severe Brownout Correction
|
Input voltages below 203V (240V AC setting), 188V (220V AC setting), or 178V (208V AC setting) are boosted by 18.2%
|
UPS AC Suppression Joule Rating
|
1200
|
Brownout Correction
|
Input voltages below 204-223V (240V AC setting), 189-204V (220V AC setting), or 179-193V (208V AC setting) are boosted by 9%
|
Form Factors Supported
|
Small tower placement supported
|
Overvoltage Correction
|
Input voltages above 255V (240V AC setting), 234V (220V AC setting), 221V (208V AC setting) are reduce by 9.8%
|
Nominal Output Voltage(s) Supported
|
230V
|
Outlet Details
|
Includes 1 uniplug adapter that converts one of the built-in outlets to accept a variety of country specific plug types
|
Form Factor
|
Tower
|
Minimum Frequency
|
50 Hz
|
Product Type
|
Line Conditioner
|
Plug/Connector Type
|
IEC 320 EN 60320 C14
|
TAA Compliant
|
Yes
|
Product Name
|
LR2000 Line Conditioner With AVR
|
Additional Information
|
Material of construction: Polycarbonate, Input voltages over 248V are reduced by 9.8%, Input voltages below 197V are boosted by 18.2%, Input voltages between 217 and 198V are boosted by 9%
|
Input Voltage Range
|
174 V AC - 280 V AC
|
Maximum Frequency
|
60 Hz
|
Maximum Line Current
|
10A
|
Compatibility
|
Ideal for use with computer accessories, laser printers, home theater and professional A/V systems, POS equipment and other sensitive electronic devices.
|
Load Capacity (Watt)
|
2000 W
|
Package Contents
|
LR2000 Line Conditioner With AVR, LR2000 Line Conditioner, 2m C13 to NEMA 6-15P cord set, One UNIPLUG international plug adapter, Instruction manual and warranty information
|
Surge Energy Rating
|
1200 J
|
Product Certifications
|
GOST (Russia)
|
Input Cord Details
|
NEMA 6-15P to C13 power cord, 2 m (6-ft.)
|
Severe Undervoltage Correction
|
Input voltages below 203V (240V AC setting), 188V (220V AC setting), or 178V (208V AC setting) are boosted by 18.2%
|
Package Includes
|
LR2000 2000W 230V Power Conditioner;UNIPLUGINT adapter;NEMA 6-15P to C13 power cord, 6.5 ft. (2 m);Owner's Manual
|
Input Plug Type
|
C14
|
Nominal Input Voltage(s) Supported
|
208V AC; 220V AC; 240V AC
|
Input Plug Features
|
C14 Inlet
|
Undervoltage Correction
|
Input voltages below 204-223V (240V AC setting), 189-204V (220V AC setting), or 179-193V (208V AC setting) are boosted by 9%
|
Housing Color
|
Black
|
Receptacle Color
|
Black
|
Input Frequency
|
50/60 Hz
|
Frequency Compatibility
|
50 / 60 Hz
|
Output Capacity Details
|
Includes UNIPLUGINT universal adapter. Accepts most worldwide plug configurations.
|
Maximum Input Amps
|
10
|
Maximum Input Watts
|
2400
|
AC Suppression Joule Rating
|
340
|
Product Compliance
|
EAC (Belarus, Kazakhstan, Russia)
|