Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
1440Va 1200W Ups Smart Tower B, SMART1500LCDTXL
Mfr # SMART1500LCDTXL
Zoro # G5881557
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Mounting Tower
- Backup Time (Half/Full Load) 6 min/1.5 min
- Transfer Time 6 milliseconds typical (10 milliseconds max)
- High Availability UPS Features Battery Independent Restart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SMART1500LCDTXL
- Zoro # G5881557
- UPC # 37332221582
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Primary UPS Depth (mm) | 381 |
UPS Input Cord Length (ft.) | 5 |
Primary UPS Height (mm) | 191 |
UPS Power Module Dimensions (hwd, in.) | 7.5 x 5.5 x 15 |
Primary UPS Width (mm) | 140 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER SPLIT BOLT COPPER 8-4AWG (GBIK-4)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos (9001SKS53)
- KILLARK Plug, Recessed, 1/2 In (PLUG1)
- ABB Conduit Fitting, 90 Deg, Insul, 3/8 In (3130-TB)
- TRIPP LITE Smart UPS, 2.2 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (Smart2200RMXL2U)
- TRIPP LITE UPS System, 750 VA, 6 Outlets, Desktop/Tower, Out: 220/230/240V AC , In:230V AC (AVRX750U)
- TRIPP LITE UPS w/AVR, Backup Time 20Min, 8 Outlets, 550VA, Black (TRPAVR550U)
- TRIPP LITE ECO UPS, 350VA, 6 Outlets, Backup Time 12Min, Black (TRPECO350UPS)
- TRIPP LITE Smart UPS, 3 kVA, 9 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMART3000RM2U)
- TRIPP LITE Smart UPS, 1.5 kVA, 8 Outlets, Rack/Tower, Out: 115/120V AC , In:120V AC (SMART1500LCDXL)
- TRIPP LITE UPS System, 1.5 kVA, 8 Outlets, Desktop/Tower, Out: 120V AC , In:120V AC (SMART1500RMXL2UA)
- Tripp Lite Uninterruptible Power Supplies (UPS)