Shop All Power Strips
Tripp Lite
12-OUTLET PWR STRIP 20AMP 1U, 19" RACKMOUNT 20AMP OUTLETS
Mfr # RS1215-20
Zoro # G0192797
product price: $145.99
/ea
Sold in multiples of 2 for $291.98
Free Shipping & Returns
$291.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 12
- Voltage 120V AC
- Color Black
- Cord Length 15 ft
- Max. Amps 20A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # RS1215-20
- Zoro # G0192797
- Country of Origin Unknown
- Category Power Strips
Dimensions
Cord Length | 15 ft |
Depth | 4.5" |
Height | 1.8" |
Width | 17.5" |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRYCONN Large Red Direct Bury Wire Connect, PK10 (10555)
- TECHFLEX Sleeving, 1.250 In., 5 ft. L, Red (FIN1.25RD5)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2548SW0077)
- FLEX-STRUT Angle, Closed, 60-Degree, 4-Hole (FS-5144-60 E/G)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (TLP615)
- TRIPP LITE Power Strip, 4-Outlet, ABS Fire, 10ft cord (PS410)
- TRIPP LITE Outlet Strip, 20A, 6 Outlet, 15 ft, Gray (UL620-15)
- TRIPP LITE Tripp Lite PDUMH15ATNET Digital Power Distribution Unit PDU 8 NEMA 5-15R 15A & Web Card (PDUMH15ATNET)
- TRIPP LITE Power Strip, Hospital, 6 20A, 15ft cord (PS615HG20AOEM)
- TRIPP LITE Datacom Surge Protector, 7 Outlet, Gray (SUPER6TEL)
- POWER FIRST PDU, 125V, 8 Outlet, 15 ft., Black (1BP97)
- Tripp Lite Power Strips