Shop All Power Strips
Tripp Lite
12-OUTLET PWR DIST UNIT 15AMP, 120V 15'CORD,
Mfr # PDU1215
Zoro # G0192447
product price: $152.99
/ea
Sold in multiples of 2 for $305.98
Free Shipping & Returns
$305.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 13
- Voltage 100/120/127V
- Cord Length 15 ft
- Max. Amps 15A
- Mounting Style Horizontal Rackmount/1U, Vertical Rackmount/0U, Wall-Mount and Undercounter Installation Supported
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # PDU1215
- Zoro # G0192447
- Country of Origin Unknown
- Category Power Strips
Dimensions
Cord Length | 15 ft |
Height | 2" |
Depth | 4.5" |
Width | 20" |
Rack Height | 1U |
Input Cord Length (ft.) | 15 |
Minimum Required Rack Depth (inches) | 7.5 |
Unit Dimensions (hwd / in.) | 2.000 x 20.000 x 4.500 |
Description
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL CONTROL SOLUTIONS OMNI PIR/Ultrasonic Ceiling Low Voltage Sensor (OMNIDT1000)
- CAROL Comm Cable, Unshielded, 18/8, 1000 Ft. (C3122.41.86)
- DROSSBACH Corrugated Tubing, Nylon, 1/4 in., 100 ft (DB07LNDB-GRGR)
- REMKE Receptacle Dual Key, M, 4 Pole, 1/2", 18 AWG (204P0010N)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (ISOBAR 6 ULTRA)
- TRIPP LITE Surge Protector, 6-Outlet, 6'Cord, 3-4/5"Wx1-1/10"Dx11-1/4"H, BK (TRPTLP6B)
- TRIPP LITE Surge Protector, 12 Outlet, 8' Cord, 2880 Joules, Black (TRPTLP1208SAT)
- TRIPP LITE Surge Protector, 10-Outlet, 5-7/10"Wx11-1/10"Lx1-3/10"H, BK (TRPTLP1006B)
- TRIPP LITE Power Strip, 12-Outlet, 5-15P, 36in cord (PS361206)
- TRIPP LITE Power It Safety Power Strip, 8 Outlets, 15 ft. Cord and Clip, Covers (TLM815NS)
- WIREMOLD 5-Out 15Ft Cord (UL100BD)
- Tripp Lite Power Strips