Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
1000Va 800W Ups Smart Lithium
Mfr # SMART1000RM2UL
Zoro # G5877043
Free Shipping & Returns
$1,429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Backup Time (Half/Full Load) 20 min/8.3 min
- Transfer Time 4 milliseconds (AC to battery mode), 2 milliseconds (Battery to AC mode)
- Alarm Cancel Operation Power-fail alarm can be temporarily silenced using alarm-cancel switch; silent mode alarm configuration option available
- Network Management Cards SNMPWEBCARD ; TLNETCARD ; WEBCARDLX ; RELAYIOCARD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # SMART1000RM2UL
- Zoro # G5877043
- UPC # 37332213099
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Primary UPS Depth (mm) | 318 |
UPS Power Module Dimensions (hwd, in.) | 3.5 x 17.35 x 12.5 |
Primary UPS Height (mm) | 89 |
UPS Input Cord Length (ft.) | 10 |
Rack Height | 2U |
Minimum Required Rack Depth (inches) | 15.5 |
Primary UPS Width (mm) | 441 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Safety Technology Inc STI Pushbutton (SS2128EX-EN)
- LEVITON Leviton Midway White 2 gang Nylon Duplex Outlet Wall Plate (0PJ82-00W)
- SQUARE D Panelboard Cover/Trim Nf Type 1 S Hr 50H (NC50SHR)
- LUMAPRO Electronic Flasher, Variable Load, EF32RL (2FNE7)
- TRIPP LITE UPS System, 1 kVA, 6 Outlets, Rack, Out: 100/110/115/120/127V AC , In:100/115/120/127V AC (SU1000RTXLCD2U)
- TRIPP LITE Smart UPS, 550 VA, 6 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (SMART550USB)
- TRIPP LITE UPS System, 1.5 kVA, 8 Outlets, Rack, Out: 230V AC , In:230V AC (SMX1500LCD)
- TRIPP LITE Line Interactive UPS, Out: 115/120V AC , In:120V AC (AVR750UTAA)
- TRIPP LITE UPS System, 1.5 kVA, 10 Outlets, Tower, Out: 120V AC , In:120V AC (SMART1500LCDT)
- TRIPP LITE UPS System, 1.05 kVA, 8 Outlets, Desktop/Tower, Out: 100/110/120V AC , In:120V AC (SMART1050SLT)
- TRIPP LITE Smart UPS, 2.2 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (Smart2200RMXL2U)
- Tripp Lite Power Systems