Shop All Computer Enclosure Accessories
This Product is Discontinued
Tripp Lite
1000Va 600W Ups Battery Back U, OMNIVSX1000D (Discontinued)
Mfr # OMNIVSX1000D
Zoro # G5272006
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 6.3"
- Width 4.8"
- Depth 13.6"
- Input Voltage 230 V AC
- Product Type Line-interactive UPS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # OMNIVSX1000D
- Zoro # G5272006
- UPC # 37332218193
- Country of Origin China
- Category Computer Enclosure Accessories
Dimensions
Height | 6.3" |
Width | 4.8" |
Depth | 13.6" |
Battery Size | 12V |
Details
Input Voltage | 230 V AC |
Product Type | Line-interactive UPS |
Phase | Single Phase |
Maximum Operating Temperature | 104°F (40°C) |
Load Capacity | 1000 VA/600 W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.