Shop All TV Mounts & Stands
Tripp Lite
10" to 13-1/5" Full Motion Table Mount, Clamp Mount
Mfr # DDR1013SC
Zoro # G5195088
product price: $39.55
/ea
$39.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 23.4"
- Width 2.2"
- Material Steel
- Features Flexible Arm, Durable, Adjustable Viewing Angle, Sturdy, 360° Rotation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # DDR1013SC
- Zoro # G5195088
- UPC # 037332186539
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 23.4" |
Width | 2.2" |
Depth | 2.1" |
Details
Item | Tablet Stand,Full-Motion,Clamp,10-13.5" |
Color | Black |
Material | Steel |
Features | Flexible Arm, Durable, Adjustable Viewing Angle, Sturdy, 360° Rotation |
Product Type | Clamp Mount |
Description
Tablet Stand,Full-Motion,Clamp,10-13.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sandisk Sansa E280 (SANSA E280 SANDISK)
- JBL Live 460NC Bluetooth On Ear Headphones, Blue (JBLLIVE460NCBLUAM)
- STANLEY Fixed Wall Mount Equipment Shelf, for use with TV Mounts (ADS-200)
- COMMSCOPE Replacement for Commscope F1pnm-hf (F1PNM-HF COMMSCOPE)
- TRIPP LITE Fixed Display TV Mount with Rail, 37" to 70" Screen (DWF3770L)
- TRIPP LITE TV Wall Monitor Mount Arm Swivel Tilt, 17" to 42" Screen (DWM1742MN)
- TRIPP LITE TV Wall Monitor Mount Arm Swivel Tilt, 37" to 70" Screen (DWM3770X)
- TRIPP LITE TV Wall Monitor Mount Arm Swivel Tilt, 13" to 27" Screen (DWM1327SE)
- TRIPP LITE TV Wall Mount, 37" to 70" Screen, Black (DWT3770X)
- TRIPP LITE Mobile Tv Stand - Height Adjustable, 13 To 42 Tvs And Monitors, (DMC1342S)
- PROMOUNTS Artistic Wooden Tripod TV Stand with Mount for TVs 47 in. - 72 in. Up to 55 lbs (AFMSS6401)
- Tripp Lite TV Mounts & Stands