Shop All Power Cables
Tripp Lite
10- 12Pwg Power Cord
Mfr # P040-010
Zoro # G0834517
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 10 ft.
- Voltage 250V AC
- Connection Type IEC-320 C19
- Jacket Material Rubber
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P040-010
- Zoro # G0834517
- UPC # 037332140951
- Country of Origin China
- Category Power Cables
Dimensions
Cord Length | 10 ft. |
Wire Size | 12 AWG |
Unit Dimensions (hwd / in.) | 10.980 x 7.000 x 0.500 |
Cable Length (ft.) | 10 |
Cable Outer Diameter (OD) | 11mm |
Description
Power Supply Cord, Jacket Color Black, Connection Type IEC-320 C19
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 1200VA, 0 Hz, Aluminum (ORI241221226)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120V AC, A Curve (QOB120GFI)
- MIDWEST FASTENER 1/16" Aluminum Cable Ferrules 100PK (54887)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, E Lvr (ZB4BJ5)
- TRIPP LITE Power Cord, 1-15P to C7, 10A, 18AWG, 6ft (P012-006)
- TRIPP LITE Power Cord, 5-15P to C5, 10A, 18AWG, 10ft (P013-010)
- TRIPP LITE Power Cord, HD, 5-15P, 5-15R, 15A, 14AWG, 1ft (P025-001)
- TRIPP LITE Power Cord, c, 10A, 18AWG, 6ft (P006-006-13RA)
- TRIPP LITE Power Cord, 5-15P to C13, 13A, 16AWG, 2ft (P006-002-13A)
- TRIPP LITE Power Cord, 5-15P-2x 5-15R, 13A, 16AWG, 18" (P024-18N-13A-2R)
- APC Power Cord, 5-15P, SJT, 8.2 ft., Blk, 12A, 14/3 (AP9872)
- Tripp Lite Power Cables