Shop All Currency Holders
Triplok
Deposit Bag, 15 x 20, 2.5 mil Thick, Plastic, Clear, PK250
Mfr # 585048
Zoro # G4526152
product price: $139.99
/pk 250, $0.56/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15"
- Color Clear
- Material Plastic
- Depth 20"
- Weight 15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplok
- MFR # 585048
- Zoro # G4526152
- Country of Origin Canada
- Category Currency Holders
Dimensions
Width | 15" |
Depth | 20" |
Details
Item | Cash Bags |
Color | Clear |
Material | Plastic |
Weight | 15 lbs |
Thickness | 2.5 mil |
Closure | Fold Over Glue Closure |
Description
Patented triple-seal closure with interior adhesive leaves no openings once sealed, improving efficiency of your vault and cash transport operations. Security micro perforation immediately reveals attempts to pull closure up. Anti-static liner does not cling to hands and clothes, speeding up processing. Aqua detect ink reveals exposure to fluids. Large serial numbers and barcodes for easy tracking via CCTV. Security border and micro printing prevent cutting and resealing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Lockwire, Spool, 0.041 Dia, 51.78ft (03-0410-014S)
- ZORO SELECT File Folder 8-1/2" x 11", 1/2-Cut Tab, Assorted Colors, Pk12 (PFX10773)
- SICURIX Heavy Duty ID Card Reel, 30" Extension, Black/Chrome (BAU68814)
- DECKER TAPE PRODUCTS Label, DL3551, QA HOLD, 4" X 4" (DL3551)
- TRIPLOK Deposit Bag, 20 x 20, 3 mil Thick, Plastic, Clear, PK250 (585064)
- TRIPLOK Deposit Bag, 19 x 23, 4 mil Thick, Plastic, Clear, PK50 (585059)
- TRIPLOK Deposit Bag, 19 x 23, 3 mil Thick, Plastic, Clear, PK250 (585056)
- SPARCO PRODUCTS Bill Strap- 500- White-Red (SP462364)
- ACCUBANKER Coin Counter, 1500 Coins Capacity (AB610)
- BARSKA Cash Box, Compartments 4, 2-1/4 in. H (CB11784)
- CONTROLTEK Fabric Deposit Bag, 6 x 11 x 1, Vinyl, Black (530976)
- Triplok Currency Holders