Shop All Analog Multimeters
Triplett
VOM, 600V, Polarity Reversing Switch, 0.6A
Mfr # 3022
Zoro # G8108396
original price:
$166.99
4% off
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. AC Volts 600 V
- Special Features 18 Ranges and Functions, Drop Resistant High Impact Case, Fused Resistance Ranges
- Max. Ohms 20 megohm
- Max. DC Volts 600 V
- Mirrored Scale No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triplett
- MFR # 3022
- Zoro # G8108396
- UPC # 614395000127
- Country of Origin Taiwan, Province of China
- Category Analog Multimeters
Dimensions
Battery Size | N |
Overall Width | 1.3 in |
Manufacturers Warranty Length | 1 yr |
Overall Height | 4.3 in |
Description
Analog Multimeter, Resistance Measurement Accuracy +/-3.00 Percent, Basic DC Current Accuracy +/-3.00 Percent, AC Frequency Response 60 Hz, Parameters Measured AC Voltage, DC Current, DC Voltage, Resistance, Basic AC Voltage Accuracy +/-4.00 Percent, Basic DC Voltage Accuracy +/-3.00 Percent, Minimum AC Voltage Measurement 3 V, Maximum AC Voltage Measurement 600 V, Minimum DC Voltage Measurement 3 V, Maximum DC Voltage Measurement 600 V, Minimum DC Current Measurement 0.6 mA
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Dial Thermometer, 6in Dial, 10-290 deg. C (50EI60R060XCS50/550F)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT300R-0264)
- KESTREL Anemometer, 118 to 7874 fpm, Case Color: Green (0820)
- DWYER INSTRUMENTS Differential Pressure Controller, 100 (DHC-012)
- TRIPLETT Compact analog multimeter designed to ma (MODEL 630)
- TRIPLETT VOM, 300V, Polarity Reversing Switch, 0.6A (3067)
- TRIPLETT Analog Railroad Tester, 600V, 25 to 400 Hz (2010)
- TRIPLETT VOM, 1200V, 20M Ohms, Overload Protector (3018)
- GARDNER BENDER Analog Multimeter, 7 Func., 19 Range (GMT-319)
- SIMPSON ELECTRIC Analog Multimeter, 1000V, 10A, 20M Ohms (260-8)
- SANWA Analog Multimeter with Continuity Check Beeper (SP20)
- Triplett Analog Multimeters