Shop All Closed Circuit TV System Accessories
This Product is Discontinued
Triplett
Video Monitor, Heavy Duty Plastic (Discontinued)
Mfr # CamView IP PRO
Zoro # G0211388
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black, Red
- Camera Inputs 1
- Input Type BNC, RS485
- Width 4 1/4 in
- Depth 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # CamView IP PRO
- Zoro # G0211388
- UPC # 614395001827
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Width | 4 1/4 in |
Depth | 1 3/8 in |
Height | 7 1/2 in |
Length | 7 1/2 in |
Manufacturer Warranty Length | 7 yr |
Display Size | 4 in |
Description
IP PRO Camera Tester, Testing Functions Ethernet Service Detection, PTZ Control Test, Display Size 4 in, For Use With H.264, Input Type BNC, RS485, Display Screen Type TFT LCD, Backlit Digital Display Yes, Battery Chemistry Lithium Ion, Color Black, Red, Communication Protocol USB, Compatible Camera Systems AHD, ONVIF IP, Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.