Shop All Closed Circuit TV System Accessories
This Product is Discontinued
Triplett
Video Monitor, Aluminum, Displays Color (Discontinued)
Mfr # High Def Video Set Up Monitor
Zoro # G0211430
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Width 1 1/2 in
- Depth 6 7/8 in
- Display Type LCD
- Power Supply 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # High Def Video Set Up Monitor
- Zoro # G0211430
- UPC # 614395001865
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Width | 1 1/2 in |
Depth | 6 7/8 in |
Height | 4 7/8 in |
Details
Item | Video Monitor |
Color | Black |
Display Type | LCD |
Power Supply | 12V DC |
Connector Type | 2.5mm Stereo, 3.5mm Barrel, BNC, DB9, HDMI |
Power Source | Lithium Battery Pack |
Displays | Color |
Function | NVR Programming |
Body Material | Aluminum |
Description
Video Monitor, Color Black
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.