Shop All Closed Circuit TV System Accessories
Triplett
Video Balun, 5MP, BNC Interface, Black
Mfr # HDB-VSTPT2
Zoro # G4621161
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Fits CCTV Cameras and Accessories
- Camera Inputs 1
- Material Plastic
- Overall Height 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # HDB-VSTPT2
- Zoro # G4621161
- UPC # 614395060817
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 3 1/2 in |
Width | 5 in |
Depth | 5 in |
Length | 2 1/2 in |
Height | 3 1/2 in |
Overall Depth | 2 1/2 in |
Overall Width | 5 in |
Details
Item | Video Balun |
Color | Black |
Fits | CCTV Cameras and Accessories |
Camera Inputs | 1 |
Material | Plastic |
Features | 5MP Resolution |
For Use With | AHD Cameras, HD-TVI Cameras |
Function | Transforms Unbalanced Signal Into Balanced Signal |
Body Material | Plastic |
Interface | BNC |
Includes | Receiver, Transmitter |
Characteristics | 5 MP Resolution, BNC Pigtail for Ease of Installation, CVI (1000 ft for AHD), Perfect Picture At 750 ft For TVI, Reduces Labor/Material Cost, Works On Analog (Eliminate Double Inventory) |
Accessory Type | Video Balun |
Compatible Surveillance Equipment | Digital CCTV Cameras |
Product Type | Video Balun |
Compatible with Series | Universal |
Description
Video Balun, Product Type Video Balun, Compatible Surveillance Equipment Digital CCTV Cameras, Compatible with Series Universal, Includes Receiver, Transmitter, Color Black, Features 5MP Resolution, For Use With AHD Cameras, HD-TVI Cameras, Material Plastic, Overall Depth 2 1/2 in, Overall Height 3 1/2 in, Overall Width 5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POPSOCKETS PopGrip Premium, Bon Bon Ice Blue Heart (806235)
- ULTRALAST Battery 2.4 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-6010)
- ILC Replacement for Duracell Slaa6-10f Battery (SLAA6-10F BATTERY DURACELL)
- ILC Replacement for Dell XPS 15 9500 Battery (XPS 15 9500)
- TRIPLETT 5 MP Video/Power Balun, PR (HDB-PVRJ45PT2)
- TRIPLETT Camview Analog Camera Tester, Black/Red (8064)
- TRIPLETT IP Tester, Heavy Duty Plastic, Black/Red (CamView IP Pro+)
- TRIPLETT Video Monitor, Portable, 1 Camera Input (HDCM3)
- TRIPLETT HD 4K CCTV Monitor, TFT LCD, 7" Screen Sze (HDCM-4K)
- TRIPLETT Network Cable Tester, 9"H x 7"W x 1-3/4"D (Pocket CAT)
- ACTI Wall Mount Adapter, 1-1/16 in. H, Ceiling (PMAX-1017)
- Triplett Closed Circuit TV Systems & Accessories