Shop All Nonelectrical Properties Data Loggers
Triplett
Vibration Datalogger, +/-0.5gAcc, LED
Mfr # VBDL100
Zoro # G601826730
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vibration
- Accuracy +/-0.5g
- Battery Life 1000 hr
- Sample Point Storage User Settable
- Software Required Windows
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # VBDL100
- Zoro # G601826730
- UPC # 614395003722
- Country of Origin China
- Category Nonelectrical Properties Data Loggers
Dimensions
Manufacturers Warranty Length | 1 yr |
Connection Size | USB |
Manufacturer Warranty Length | 1 yr |
Description
Vibration Datalogger, Accuracy +/-0.5g, Acceleration Measurement - Minimum 1 g, Acceleration Measurement - Maximum 18 g, Number of Records Stored 168,042, Maximum Velocity Measured Not Applicable, Minimum Velocity Measured Not Applicable, Acceleration Max Resolution 0.00625g, Displacement Max Resolution Not Applicable, Batteries Included Yes, Battery Chemistry Lithium Ion, Alert Type Vibration, Battery Voltage 3.6V, Calibration Certificate Type Not Certified, Digital Display Screen Type LED
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LXLL30)
- SHIMPO Tachometer, 6 to 99,999 rpm (DT-207LR-S12)
- FLUKE Pressure Calibrator Trap (FLUKE-71X-TRAP)
- DWYER INSTRUMENTS Handheld Manometer, 0 to 200.0 In WC (475-3-FM)
- TRIPLETT CO2 Monitor, 23 F to 122 F, LCD (GSM200)
- TRIPLETT IAQ Monitor (GSM250)
- TRIPLETT Air Quality Meter, 14 F to 140 F, LCD (GSM220)
- EXTECH Data Logger, Temperature and Humidity (RHT20)
- LASCAR USB Vaccination Monitoring Kit, 5.31" D (EL-USB-VAC)
- SUPCO Temp Datalogger Dual Temp (LTT)
- EXTECH Data Logger (SD700)
- Triplett Nonelectrical Properties Data Loggers