Shop All Tablet Accessories
Triplett
USB Tester and Data Masker, 2.7 oz
Mfr # USB-BUG
Zoro # G9255143
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1"
- Capacity 3 A
- Connector Type USB 2.0 or 3.0
- Width 2.7"
- Features Display Readout, Dual Output, Fast Charging, Masked Port to Prevent Data Transfer, Test The Power, Voltage, and Current of The USB Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # USB-BUG
- Zoro # G9255143
- UPC # 614395001902
- Country of Origin China
- Category Tablet Accessories
Dimensions
Height | 1" |
Width | 2.7" |
Depth | 4.7" |
Dimensions | 2.7 in L x 1 in W x 4.7 in H |
Details
Capacity | 3 A |
Connector Type | USB 2.0 or 3.0 |
Item | USB Tester and Data Masker |
Features | Display Readout, Dual Output, Fast Charging, Masked Port to Prevent Data Transfer, Test The Power, Voltage, and Current of The USB Port |
Weight | 2.7 oz |
Load Current | 3 A |
Input Voltage | 3.2 VDC to 30V DC |
Product Type | USB Tester |
Description
USB Tester and Data Masker, Input Voltage 3.2 VDC to 30V DC, Load Current 3 A, Connector Type USB 2.0 or 3.0, Capacity 3 A, Dimensions 2.7 in L x 1 in W x 4.7 in H, Weight 2.7 oz, Features Display Readout, Dual Output, Fast Charging, Masked Port to Prevent Data Transfer, Test The Power, Voltage, and Current of The USB Port
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Tv Stand, 42 Inch, Console, Storage Shelves, Living Room, Bedroom, Laminate, Brown (I 2554)
- IOTA DLS-45 45 AMP POWER SUPPLY/CHARGER (IOTA) (DLS-45)
- BATTERY CLERK AJC® ADT 12V7AH 12V 7Ah Alarm Battery (ADT-)
- CHENBRO Chenbro Sr209 Plus - Tower - Atx (CA-SR209PS)
- PAPER MATE Touchscreen Stylus, Tip Size 1mm, PK12 (1951349)
- PEERLESS Tablet Cradle, Less Than 3/4 D, Desk, Blk (PTM200)
- CTA DIGITAL Arm Tablet Stand, Silver, Plastic, 1-1/2" W (SM-CFA)
- TRIPP LITE Notebook Cooling Pad (NC2003SR)
- DURABLE OFFICE PRODUCTS Tablet Holder Art Wall Arm, 7-13" Tablets (893423)
- CTA DIGITAL Tablet Stand, Black, 8" L (PAD-HGT)
- CTA DIGITAL Security Gooseneck Tablet Mount, 12" L (PAD-SGM)
- Triplett Tablet Accessories