Shop All Compression Tube Fittings
Triplett
Universal Compression Seal, PK50
Mfr # 0406-00CSFP
Zoro # G2583090
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1.25 in L, 0.43 in Diameter
- Finish Nickel-Plated
- Connection F Compression
- Features CATV, F Male Compression Seal, MATV, Satellite TV, Waterproof
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triplett
- MFR # 0406-00CSFP
- Zoro # G2583090
- UPC # 614395061081
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Size | 1.25 in L, 0.43 in Diameter |
Details
Item | F Universal Compression Seal |
Finish | Nickel-Plated |
Connection | F Compression |
Features | CATV, F Male Compression Seal, MATV, Satellite TV, Waterproof |
Color | Silver |
Installation Method | Compression |
Cable Type | RG-6 |
Hz | 0 to 1 GHz |
Impedance | 75 ohm |
Compatible Coaxial Cable Type | RG-6 |
Product Type | Connector |
Maximum Frequency | 1 GHz |
Maximum Impedance | 75 ohm |
Connector Type | F-Type |
Gender | Male |
Description
F Universal Compression Seal, Gender Male, Product Type Connector, Color Silver, Installation Method Compression, Compatible Coaxial Cable Type RG-6, Maximum Frequency 1 GHz, Maximum Impedance 75 ohm, Connector Type F-Type, Finish Nickel-Plated, Features CATV, F Male Compression Seal, MATV, Satellite TV, Waterproof, Package Quantity 50
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA FAUCET RV SHOWER HEAD & HOSE - BISQUE PARCHEMENT (DF-SA130-BQ)
- JOHNS MANVILLE 5-1/2" x 48" L PVC Insulated Pipe Jacket (36665)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (VFMT200FP)
- SLOAN 6.5 gpf, Manual Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling (ROYAL 117)
- PARKER 3/16" Compression Viton Sleeve 10PK (60VLV-3)
- ZORO SELECT Compression Union, 1/2" Tube Size, PK5 (65343LF)
- HAM-LET 1/4" x 15/64" LET-LOK x MNPT SS Male 90 Degree Elbow (769L-SS-6MM X 1/4)
- PARKER 3/8" Compression x 1/4" MNPT Brass 90 Degree Elbow 10PK (169VL-6-4)
- LEGEND VALVE 1-1/2" IPS BR COMP. COUP NL (303-128NL)
- ZORO SELECT 3/4" x 5/8" Low Lead Brass Male Elbow (700069-1012)
- THRIFCO PLUMBING 2 Inch PVC Comp. M Adapter (6622186)
- Triplett Compression Tube Fittings