Shop All Clamp On Power Meters
Triplett
True RMS Clamp Meter, CAT IV 600V, TRMS
Mfr # CM3000
Zoro # G210565723
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Analog
- Safety Rating CAT IV 600V
- Jaw Opening 1.7 in
- Basic DC Voltage Accuracy +/-0.5% +/-5 digits
- Calibration Certificate Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # CM3000
- Zoro # G210565723
- UPC # 614395005009
- Country of Origin China
- Category Clamp On Power Meters
Dimensions
Overall Height | 10.7 in |
Battery Size | AAA |
Overall Width | 1.7 in |
Description
True RMS Clamp Meter, Audible Continuity Yes, Safety Rating CAT IV 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 1,000 A, Maximum AC Voltage Measurement 1,000 V, Maximum DC Current Measurement 1,000 A, Maximum DC Voltage Measurement 1,000 V, Current Leakage Testing No, IP Rating Not Rated, Parameters Measured AC Current, AC Voltage, DC Voltage, Intrinsically Safe No, Dustproof No, Waterproof No, Data Logging No, Thermal Imaging No, Removable Screen No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Test Lead Kit, 10A, 59 In. L (Fluke-TL220)
- GRAPHIC CONTROLS Chart Recorder Pen, Green Color, PK6 (MP 82-39-0304-06 GRN MKR)
- POMONA ELECTRONICS Patchcord, Pr (AL-B-24-02)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404E)
- TRIPLETT TRMS Mini Clamp Meter 9200B 300A (9200B)
- TRIPLETT True RMS Clamp Meter, CAT III 600V, TRMS (CM450)
- TRIPLETT TRMS AC/DC Mini Clamp 400A with Inrush (CM24)
- AMPROBE Clamp Meter, LCD, 600 A, 1.4 in (36 mm) Jaw Capacity, Cat III 600V Safety Rating (AMP-220)
- PCE INSTRUMENTS Digital Multimeter Clamp, up to 600V (PCE-HVAC 6)
- REED INSTRUMENTS AC Clamp Meter with Temperature and Non-Contact Voltage Detector, 400A (R5020)
- KLEIN TOOLS Dual Range Non-Contact Voltage Tester 12 - 1000V AC (NCVT2P)
- Triplett Clamp On Power Meters