Shop All Clamp On Power Meters
Triplett
True RMS AC Clamp Meter 1000A
Mfr # CM1000
Zoro # G904291082
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. AC Volts 1000V AC/DC
- Standards cETLus, CE
- Includes Test leads, Type K thermocouple bead probe, 3 AAA batteries, and carrying case
- Capacity 1000A AC
- Weight 1.4lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # CM1000
- Zoro # G904291082
- UPC # 614395003067
- Country of Origin China
- Category Clamp On Power Meters
Dimensions
Overall Length | 4.8 |
Overall Height | 12.4 |
Overall Width | 2.4 |
Width | 1.7" |
Length | 3.2" |
Height | 9.9" |
Details
Item | True RMS AC Clamp Meter 1000A |
Max. AC Volts | 1000V AC/DC |
Standards | cETLus, CE |
Includes | Test leads, Type K thermocouple bead probe, 3 AAA batteries, and carrying case |
Capacity | 1000A AC |
Weight | 1.4lbs |
Application | Typically when using a multimeter to measure current, you would have to “break the circuit" and place the meter in series with it, so that voltage and current would pass through it. A clamp meter allows you to easily measure current without breaking the circuit by clamping around a single conductor. This saves time and the circuit will not be damaged. |
Material | Plastic |
Color | Gray/Red |
Description
True RMS AC Clamp Meter 1000A
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bimetal Thermom, 2 In Dial, 50 to 550F, Connection Size: 1/4 in NPT (1NFW7)
- TEST PRODUCTS INTL Amp Clamp AC/DC, 10 mA to 60 A (A254)
- FLUKE Thermal Imager, -4 Degrees to 842 Degrees F, Manual Focus, 3.5 in LCD Display (FLK-TIS55+ 27HZ)
- REED INSTRUMENTS Non-Contact Voltage Detector with Flashlight (R5110)
- TRIPLETT TRMS Mini Clamp Meter 9200B 300A (9200B)
- TRIPLETT TRMS AC/DC Mini Clamp 400A with Inrush (CM24)
- TRIPLETT True RMS Clamp Meter, CAT III 600V, TRMS (CM450)
- EXTECH Clamp Meter, Backlit, 2,000 A, 2.0 in (51 mm) Jaw Capacity, Cat IV 600V Safety Rating (380926)
- AMPROBE Clamp Meter, Dual LCD, 600 A, 1.1 in (28 mm) Jaw Capacity, Cat III 600V Safety Rating (ACD-14-PRO)
- FLUKE Clamp Meter, LCD, 100 A, 0.5 in (13 mm) Jaw Capacity, CAT III 1000V, CAT IV 600V Safety Rating (Fluke-T5-1000 NIST)
- AMPROBE Clamp Meter, LCD, 600 A, 1.2 in (30 mm) Jaw Capacity, Cat III 600V Safety Rating (AMP-210)
- Triplett Clamp On Power Meters