Shop All Test Equipment
Triplett
Tone Generator and Probe Kit
Mfr # CTX590A
Zoro # G8111748
product price: $64.15
/ea
$64.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Voice, Data
- Primary Function Copper Cable Tracing (Tone & Probe Kit)
- Instrument Display None
- Includes Alligator Clip, Pouch, RJ11 Connector, RJ45 Connector
- Connector Type Alligator Clips, RJ11, RJ45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # CTX590A
- Zoro # G8111748
- UPC # 614395002138
- Country of Origin China
- Category Test Equipment
Dimensions
Cable Length Display | No |
Minimum Cable Length | 9 in |
Maximum Cable Length | 500 ft |
Manufacturer Warranty Length | 1 yr |
Battery Size | 9V |
Description
Tone and Probe Kit, CAT Safety Rating Not Applicable, Testing Functions Tone Detection, Tone Generation, Adapters Included RJ11, RJ45, Connector Type Alligator Clips, RJ11, RJ45, Maximum Speed Measured Not Applicable, Data Safe Monitor No, Display Screen Type LED, For Use With Voice, Data, Includes Alligator Clip, Pouch, RJ11 Connector, RJ45 Connector, Maximum Cable Length 500 ft, Fault Location Pulse Duration Not Applicable, Alert Type Light, Sound, Port Number Display No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Single Phase Energy Efficient Transformer, 25 kVA, NEMA 2, 150 °C, 120/240V AC, 600V AC (EE25S3534H)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30/32 A, 3 Phase 200-250 VAC (BRY430C9W)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Class J Fuse Type (CH60J3)
- ZORO SELECT Flat Indicator Light, White, 12VDC (24M064)
- TRIPLETT Receptacle Tester, GFCI, 110 to 125V AC (ET100)
- TRIPLETT Triplett Sniff-It 2 Non-Contact AC Voltage Detector (TL-TR-SI9601)
- TRIPLETT AC Line Splitter/GFCI Tester, 120V AC (ET200)
- TRIPLETT Tone and Probe Kit (CTX690)
- TRIPLETT Triplett Test Leads for Digital Multimeters (TL-TR-79-374)
- TRIPLETT Network and Cable Tester with Probe, LCD (CTX1200)
- FLUKE NETWORKS Test Set, TDR, Toner, Data Indicator (TS54-A-09-TDR)
- Triplett Test Equipment