Shop All Test Equipment
Triplett
Tone and Probe Kit
Mfr # CTX30
Zoro # G8112177
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Function Copper Cable Tracing (Tone & Probe Kit)
- For Use With Alarm, Electrical Wire, LAN, Multi-Conductor, Telephone, Twisted Pair
- Instrument Display None
- Connector Type Alligator Clips, RJ11
- Includes Alligator Clip, RJ11 Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triplett
- MFR # CTX30
- Zoro # G8112177
- UPC # 614395001940
- Country of Origin China
- Category Test Equipment
Dimensions
Minimum Cable Length | 8.5 in |
Maximum Cable Length | 500 ft |
Description
Tone and Probe Kit, CAT Safety Rating Not Applicable, Testing Functions Tone Generation, Tone Detection, Adapters Included RJ11, Connector Type Alligator Clips, RJ11, Maximum Speed Measured Not Applicable, Data Safe Monitor No, Display Screen Type LED, For Use With Alarm, Electrical Wire, LAN, Multi-Conductor, Telephone, Twisted Pair, Includes Alligator Clip, RJ11 Connector, Maximum Cable Length 500 ft, Fault Location Pulse Duration Not Applicable, Alert Type Sound, Port Number Display No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Padlocking Wing Knob, Stainless Steel, Stainless Steel (PTWPSS)
- LEVITON Angled Recptcle, Red, Taper Nose, Female (16R28-UR)
- STA-KON 18-14 AWG Vinyl Fork Terminal #8 Stud PK100 (14RB-8F)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 60kA (FS060)
- TRIPLETT Receptacle Tester, GFCI, 110 to 125V AC (ET100)
- TRIPLETT Tone Generator and Probe Kit (CTX590A)
- TRIPLETT AC Line Splitter/GFCI Tester, 120V AC (ET200)
- TRIPLETT Cable Length Meter, Measures ft/M (TDR100)
- TRIPLETT Tone and Probe Kit (CTX690)
- TRIPLETT Triplett Sniff-It 2 Non-Contact AC Voltage Detector (TL-TR-SI9601)
- FLUKE NETWORKS Cableanalyzer 500MHZ V2, W/Wifi (DSX-602)
- Triplett Test Equipment