Shop All Thermocouple Thermometers
Triplett
Thermocouple K/J Thermometer
Mfr # TMP50
Zoro # G101800391
product price: $66.39
/ea
$66.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy +/-0.05% +3.6 Degrees F/2 Degrees C at below -148 Degrees F, +/-0.15% +1.8 Degrees F/1 Degrees C at above -148 Degrees F
- Battery Type (3) AAA
- Data Logging No
- Data Hold Yes
- Memory Avg, Max, Min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # TMP50
- Zoro # G101800391
- UPC # 614395002534
- Country of Origin China
- Category Thermocouple Thermometers
Dimensions
Manufacturer Warranty Length | 1 yr |
Display Width | 1.5 in |
Digit Height | 0.5 in |
Display Size | 2.13 in H x 1.5 in W |
Display Height | 2.13 in |
Description
Thermocouple K/J Thermometer, Thermocouple, Number of Channels 1, Includes NIST-Traceable Certificate No, Accuracy +/-0.05 Percent +3.6 Degrees F/2 Degrees C at below -148 Degrees F, +/-0.15 Percent +1.8 Degrees F/1 Degrees C at above -148 Degrees F, (3) AAA, Backlit Dual 4-Digit LCD plus Elapsed Time, Functions Data Hold Function, Min/Max/Average Memory, Resolution 0.1�F/0.1�C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Photoelectric Sensor (461957)
- DIXON Liquid Fill SS Gauge Lower Mnt, 0-3000psi (GLS450)
- PCE INSTRUMENTS Digital Infrared Thermometer, -58 to 1832°F (PCE-889B)
- DWYER INSTRUMENTS S Type Pilot Tube, 72 In Insert (160S-72)
- TRIPLETT Dual Input Thermocouple J/K Thermometer (TMP60)
- TRIPLETT 4-Channel Type K Temperature Datalogger (TMDL400)
- HONEYWELL THERMOCOUPLE 24"" H WELL (CQ100A1013)
- COOPER-ATKINS Thermocouple Thermometer, Type K (94003-K)
- EXTECH Thermocouple Thermometer, 4 Input (SDL200)
- EXTECH Thermocouple Thermometer, 2 In, Type J, K (421502)
- TRACEABLE Thermocouple Thermometer, 1 Input, Type K (4015)
- Triplett Thermocouple Thermometers