Shop All Thermal Imagers
Triplett
Thermal Cam, -4 to 752F
Mfr # IRTC400
Zoro # G705952632
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (C) - Infrared -20 Degrees to 400 Degrees
- Temp. Range (F) - Infrared -4 Degrees to 752 Degrees
- Temp. Accuracy (F) - Infrared +/-2%
- Field of View 50 Degrees Horizontal x 38 Degrees Vertical
- Spectral Response - Infrared 8 to 14um
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # IRTC400
- Zoro # G705952632
- UPC # 614395004545
- Country of Origin China
- Category Thermal Imagers
Dimensions
Manufacturers Warranty Length | 1 yr |
Display Size | 2.4 in |
Battery Size | 3.7V |
Manufacturer Warranty Length | 1 yr |
Description
Thermal Camera, Laser Sighting Type No Laser Sighting, Secondary Measuring Method No Secondary Measuring Method, Emissivity Adjustability Adjustable, Distance To Spot Ratio Not Applicable, Alert Type Light, Sound, Field of View 50 Degrees Horizontal x 38 Degrees Vertical, Minimum Emissivity Setting 0.10, Maximum Emissivity Setting 1.00, Minimum Temperature Measured Degrees F -4 Degrees F, Maximum Temperature Measured Degrees F 752 Degrees F, Minimum Operating Temperature Degrees F 32 Degrees F
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158C)
- ZORO SELECT Analog Panel Meter, AC Current, 0-5 AC A (12G370)
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFH9)
- DWYER INSTRUMENTS Rma-42-Ssv (RMA-42-SSV)
- FLIR Infrared Camera, 6.6 ft Drop Tested (FLIR E6 Pro)
- SEEK THERMAL Camera, 70 mK, -40 Degrees to 626 Degrees F, Auto Focus, 3.5 in Touch Screen Color LCD Display (SQ-AAA)
- SEEK THERMAL Camera, 70 mK, -40 Degrees to 626 Degrees F, Auto Focus, 3.5 in Touch Screen Color LCD Display (SW-AAA)
- TOPDON Pocket Thermal Camera for USBC Ports (TC001)
- FLIR IR Smart Phone Adapter, 70, -4 Degrees to 752 Degrees F, Fixed Focus (FLIR ONE PRO, iOS)
- VIVIDIA IRThermalImagingCamera, Resolution320x240, -4~572°F, 3.2"Display, A2 (A2)
- VIVIDIA IR Thermal Imaging Android Adapter, Resolution 320x240, -40~626°F (HT 201)
- Triplett Thermal Imagers