Shop All Lab Equipment Parts
Triplett
Test Lead, 300 V, 5 A, 18 AWG, Mini-Hook Tip
Mfr # TL20
Zoro # G609769213
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 3/8 ft
- Includes (2) Mini Hook Test Leads
- Color Code Black, Red
- Standards CE, RoHS Compliant
- Insulation Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # TL20
- Zoro # G609769213
- UPC # 614395005108
- Country of Origin China
- Category Lab Equipment Parts
Dimensions
Length | 3 3/8 ft |
Wire Size | 18 AWG |
Meter Connection End Size | 4 mm |
Manufacturers Warranty Length | 2 yr |
Details
Item | Test Lead |
Includes | (2) Mini Hook Test Leads |
Color Code | Black, Red |
Standards | CE, RoHS Compliant |
Insulation Material | PVC |
For Use With | Digital Multimeters, Test Instruments |
Features | Spring Loaded Hook Tips Clip on to PC Board Test Points, Wires or Components for Hands-Free Operation |
Maximum Current | 5 A |
Wire Insulation | PVC |
Instrument Safety Rating | CAT II 300V |
Meter Connection Type | Right Angle Shrouded Plug |
Number of Test Leads | 2 |
Test End Termination | Mini-Hook Tip |
Maximum Voltage | 300 V |
Description
Test Lead, Color Code Black, Red, For Use With Digital Multimeters, Test Instruments, Length 3 3/8 ft, Maximum Voltage 300 V, Number of Test Leads 2, Instrument Safety Rating CAT II 300V, Maximum Current 5 A, Meter Connection Type Right Angle Shrouded Plug, Features Spring Loaded Hook Tips Clip on to PC Board Test Points, Wires or Components for Hands-Free Operation, Manufacturers Warranty Length 2 yr, Maximum Temperature Measurement Not Applicable, Minimum Temperature Measurement Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipette, 4mL, 85mm L, PK500 (136020-500)
- QUINCY LAB Analog Oven, 0.7 cu. ft. (10GC)
- ADVANTAGE CONTROLS 1 1/2" Contact Head Water Meter (AWM-150)
- UNITED SCIENTIFIC Red Litmus Paper, Vial/100 Strips (LPR100)
- TRIPLETT Test Lead, 1,000 V, 11 A, 16 AWG, Probe (TL15)
- LODGE GLASS COVER 10.25"" (GL10)
- DIGI-SENSE Traceable Flip-Stick Thermometer with Ca (98767-40)
- WHATMAN Whatman Qualitative Filter Papers, PK100 (1001-047)
- DIGI-SENSE Traceable Four-Channel Alarm Timer with (90225-35)
- MATTEL BARB DOLL/PET PLYST16PC (HCK75)
- GENERAL TOOLS Moisture Meter, 5 to 50 Wood, 15 to 33 Building Materials, 01 Accuracy, LCD Display (MMD4E)
- Triplett Lab Equipment Parts