Shop All Refractometers
Triplett
Sucrose Refractometer ATC
Mfr # RFT10
Zoro # G105929098
product price: $54.55
/ea
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-0.1%
- Type Hand Held; Brix
- Includes Case, Cleaning Cloth, Pipette, Screwdriver
- Range 0 to 10% Brix
- Automatic Temperature Compensation Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # RFT10
- Zoro # G105929098
- UPC # 614395004453
- Country of Origin China
- Category Refractometers
Dimensions
Width | 1 19/32 in |
Length | 6 45/64 in |
Manufacturers Warranty Length | 1 yr |
Height | 1.6 in |
Details
Item | Sucrose Refractometer ATC |
Accuracy | +/-0.1% |
Type | Hand Held; Brix |
Includes | Case, Cleaning Cloth, Pipette, Screwdriver |
Range | 0 to 10% Brix |
Automatic Temperature Compensation | Yes |
Features | Automatic Temperature Compensation, Easy Calibration with Distilled Water |
Resolution | 0.1 |
Function | Determines The Sucrose Level By Measuring The Degree of Which Light Bends As It Passes Through The Sample, The Refractive Index Measured is Then Converted to Brix for Easy Reading |
Product Type | Sucrose Brix Refractometer, 0 to 10% |
Description
Sucrose Refractometer ATC, Hand Held; Brix, Range 0 to 10 Percent Brix, Automatic Temperature Compensation Yes, Accuracy +/-0.1 Percent, Resolution 0.1, Function Determines The Sucrose Level By Measuring The Degree of Which Light Bends As It Passes Through The Sample, The Refractive Index Measured is Then Converted to Brix for Easy Reading, Specific Gravity Not Applicable, Freezing Point Not Applicable, Features Automatic Temperature Compensation, Easy Calibration with Distilled Water
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 5MP USB 2.0 High-speed Color CMOS C-Mount Microscope Camera w/Reduction Lens and Calibration Slide (MU500-HS-CK)
- INDUSTRIAL TEST SYSTEMS Test Strips, pH, 2-12, PK30 (480104)
- FIELD CONTROLS UV Lamp, 22 in L Bulb (1RK019)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 10mL, PK12 (5YGY7)
- TRIPLETT Ethylene/Propylene Glycol Refractometer (RFT55)
- TRIPLETT Ethylene/Propylene Glycol Refractometer (RFT50)
- TRIPLETT Sucrose Refractometer ATC (RFT32)
- VEE GEE Refractometer, 58 to 92 perc Brix (43005)
- LAXCO Analog Refractometer, Salinity, 1in.Wx1inH (RHE-S10ATC)
- SPER SCIENTIFIC Pocket Digital Refractometer - Brix 0 to 65% (300051)
- LAXCO Refractometer, Brix, 7-1/2in.Lx1in.Wx1in.H (RHB-62)
- Triplett Refractometers