Shop All Sound Level Meters
Triplett
Sound Meter and Calibrator Kit
Mfr # SLM400-KIT-NIST
Zoro # G801800387
original price:
$496.86
4% off
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Type 2
- dB Range 35 to 130 dB
- Frequency Range 31.5 to 8000 Hz
- Frequency Weighting A, C
- Accuracy +/-1.5 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triplett
- MFR # SLM400-KIT-NIST
- Zoro # G801800387
- UPC # 614395003135
- Country of Origin China
- Category Sound Level Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Microphone Size | 1/2 in |
Battery Size | 9V |
Manufacturer Warranty Length | 1 yr |
Description
Sound Level Meter, Includes Carrying Case, Sound Level Meter, Windscreen, Digital Display Screen Type LCD with Backlight, Frequency Weighting A, C, Maximum Frequency Measurement 8 kHz, Maximum Sound Level Measurement 130 dB, Minimum Frequency Measurement 31.5 Hz, Minimum Sound Level Measurement 35 dB, Number of Records Stored 0, Sound Level Measurement Accuracy +/-1.5 dB, Sound Level Measurement Resolution 0.1 dB, Interface NFC, Features Data Logging, Includes Software No Software Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE NIST Traceable® Digital Thermistor Thermometer, -58 Degrees to 302 Degrees F (4000)
- FLIR Carrying Case, For FLIR Multimeters (TA10)
- ZORO SELECT Rain Gauge, 11-7/8X2 In Dia, Clear-Vu (3KLT6)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (18C766)
- TRIPLETT Noise Meter with NIST, Type 2 (3550-NIST)
- TRIPLETT SoniChek PRO Type 2 Professional Sound L (3550)
- TRIPLETT Compact Sound Level Meter (TSC-MC1)
- TRIPLETT Sound Level Meter and Calibrator Kit (SLM400-KIT)
- TRIPLETT Noise Datalogger/Calibrator with NIST (SLM600-KIT-NIST)
- TRIPLETT Sound Level Meter (SLM400)
- SPER SCIENTIFIC Graphic Display Sound Meter (850015)
- Triplett Sound Level Meters