Shop All Sound Level Meters
Triplett
Sound Level Meter and Calibrator Kit
Mfr # SLM400-KIT
Zoro # G501800311
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Type 2
- dB Range 35 to 130 dB
- Frequency Range 31.5 to 8000 Hz
- Frequency Weighting A, C
- Accuracy +/-1.5 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # SLM400-KIT
- Zoro # G501800311
- UPC # 614395002558
- Country of Origin China
- Category Sound Level Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Microphone Size | 1/2 in |
Manufacturer Warranty Length | 1 yr |
Battery Size | 9V |
Description
Sound Level Meter, Includes Carrying Case, Windscreen, Digital Display Screen Type LCD with Backlight, Frequency Weighting A, C, Maximum Frequency Measurement 8 kHz, Maximum Sound Level Measurement 130 dB, Minimum Frequency Measurement 31.5 Hz, Minimum Sound Level Measurement 35 dB, Number of Records Stored 0, Sound Level Measurement Accuracy +/-1.5 dB, Sound Level Measurement Resolution 0.1 dB, Interface NFC, Features Data Logging, Includes Software No Software Included, Range Type Manual
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Panel Meter, AC Voltage, 0-500 AC V, Size (In.): 2.5 (12G410)
- ZORO SELECT 8" Stem Digital Pocket Thermometer, -58 Degrees to 572 Degrees F (23NU22)
- SPAN Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (LFC-220-30-G)
- DURO Pressure Gauge, 0 to 500 psi, 1/4 in MNPT, Silver (42071013-MAXHAND)
- TRIPLETT SoniChek PRO Type 2 Professional Sound L (3550)
- TRIPLETT Noise Meter with NIST, Type 2 (3550-NIST)
- TRIPLETT Noise Datalogger/Calibrator with NIST (SLM600-KIT-NIST)
- TRIPLETT Sound Level Meter (SLM400)
- TRIPLETT Compact Sound Level Meter (TSC-MC1)
- REED INSTRUMENTS Sound Level Meter, Type 2, 30-100 and 60-130dB, +/-1.4 dB Accuracy (R8050)
- PROSKIT Sound Level Meter (MT-4618)
- Triplett Sound Level Meters