Shop All Sound Level Meters
Triplett
SoniChek PRO Type 2 Professional Sound L
Mfr # 3550
Zoro # G7265201
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Type 2
- dB Range 30 to 130 dB
- Frequency Range 31.5 Hz to 8 kHz
- Frequency Weighting A, C
- Accuracy +/-1.5 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triplett
- MFR # 3550
- Zoro # G7265201
- UPC # 614395001735
- Country of Origin China
- Category Sound Level Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Battery Size | AA |
Manufacturer Warranty Length | 1 yr |
Description
Sound Level Meter, Includes Carrying Case, Set of AC/DC Output Leads, USB Cable, Digital Display Screen Type LCD with Backlight, Frequency Weighting A, C, Maximum Frequency Measurement 8 kHz, Maximum Sound Level Measurement 130 dB, Minimum Frequency Measurement 31.5 Hz, Minimum Sound Level Measurement 30 dB, Number of Records Stored 0, Sound Level Measurement Accuracy +/-1.5 dB, Sound Level Measurement Resolution 0.1 dB, Interface NFC, Includes Software No Software Included, Range Type Auto
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Temperature Probe, PRT, -4 to 176 deg. F (RH550-P)
- REED INSTRUMENTS Rotating Vane, 32to122F, +/1.5Temp Acc (R4000SD-PROBE)
- SCHUMACHER ELECTRIC Battery Tester, Digital, 125 to 1400A (BT175)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 50 psi, 1/4 in MNPT, Plastic, Red (DPGA-07)
- TRIPLETT Noise Meter with NIST, Type 2 (3550-NIST)
- TRIPLETT Sound Level Meter and Calibrator Kit (SLM400-KIT)
- TRIPLETT Compact Sound Level Meter (TSC-MC1)
- TRIPLETT Noise Datalogger/Calibrator with NIST (SLM600-KIT-NIST)
- TRIPLETT Sound Level Meter (SLM400)
- SPER SCIENTIFIC Environmental Quality Meter With Sound (850069)
- SPER SCIENTIFIC Mini Sound Meter (850014)
- Triplett Sound Level Meters