Shop All Digital Multimeters
Triplett
RMS Multimeter, CAT IV 600V, 1,000 V AC
Mfr # MM870
Zoro # G109769195
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Instrument Counts 6,000/60,000
- Instrument Safety Rating CAT IV 600V
- Audible Continuity Yes
- Auto Ranging Yes
- Includes (4) AAA Batteries, Test Leads, Type K Temperature Probe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # MM870
- Zoro # G109769195
- UPC # 614395005016
- Country of Origin China
- Category Digital Multimeters
Dimensions
Manufacturers Warranty Length | 3 yr |
Depth | 1.9 in |
Battery Size | AAA |
Overall Width | 3 in |
Overall Height | 6.7 in |
Description
RMS Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-0.05 Percent, Basic DC Voltage Accuracy +/-0.05 Percent, Data Hold Yes, Basic DC Current Accuracy +/-0.05 Percent, Instrument Safety Rating CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 6,000/60,000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Charging Device, Visible Vapor, 1/4" Flare (VV1)
- EXTECH Clamp Meter, LCD, 400 A, 0.9 in (23 mm) Jaw Capacity, Cat III 300V Safety Rating (380947)
- KODIAK CONTROLS 2 12 DIAL, LOWER MOUNT, 14 NPT, SS CASE, BRASS INTERNALS, LIQUID FILLED, 0160 PSIBAR (KC201L25160)
- WINTERS St/St. Syphons, Straight, 1/4"X1/4" (SSP535)
- TRIPLETT Compact Multimeter (MM200)
- TRIPLETT Multimeter CAT IV TRMS w/Lo Z Backlit (MM650)
- TRIPLETT True RMS Manual Ranging Digital Multimet (MM300)
- TRIPLETT Pocket sized digital multimeter w/a b (MODEL 2030-C)
- TRIPLETT True RMS Auto Ranging Digital Multimeter (MM350)
- TRIPLETT Benchtop Digital Multimeter, 750V AC, 10 A (MM750B)
- FLUKE High Voltage Probe, Up to 6000V (Fluke-80K-6)
- Triplett Digital Multimeters