Shop All Borescope
Triplett
Replacement Camera, 5.5 mm Size
Mfr # BR300CAM-5M
Zoro # G203673794
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Observation Depth 0 to 1.6 in
- Camera Size 5.5 mm
- Shaft Dia. 5.5 mm
- Wireless Display No
- Shaft Length 16 1/2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Observation Depth | 0 to 1.6 in |
Camera Size | 5.5 mm |
Shaft Dia. | 5.5 mm |
Shaft Length | 16 1/2 ft |
Manufacturers Warranty Length | 1 yr |
Minimum Observation Depth | 1.6 in |
Shaft Diameter | 0.22 in |
Manufacturer Warranty Length | 1 yr |
Maximum Observation Depth | 1.6 in |
Camera Diameter | 5.5 mm |
Description
Video Borescope, Camera Pixel Resolution 1920 x 1080, Shaft Length 16 1/2 ft, Shaft Diameter 0.22 in, Camera Diameter 5.5 mm, Features (8) LED Lights, Includes Hook Accessories, Magnet, Mirror, Display Size Not Applicable, Digital Display Screen Type Not Applicable, Product Type Video Borescope, Display Portability Fixed, Minimum Observation Depth 1.6 in, Resistance Properties Waterproof, Includes Probe Camera Probe Included, Number of Camera Probe Lights 8, Maximum Observation Depth 1.6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIKA Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (113.13.25.200.B)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Silver (PFQ2490-DRY-2FF)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/2 in MNPT, Aluminum, Black (36JV43)
- EXTECH 2-3/4" Stem Digital Pocket Thermometer, -40 Degrees to 392 Degrees F (39240)
- TRIPLETT Hi Definition Borescope, 5.5mm camera (BR260)
- TRIPLETT High Definition Articulating Borescope (BR500)
- TRIPLETT Borescope Inspection Camera, 5" Monitor (BR350)
- TRIPLETT Borescope Inspection Camera, 5" Monitor (BR300)
- INSIZE Video Borescope, 3 ft. Observation D (ISV-E10)
- FORBEST PRODUCTS CO Forbest Portable Color Sewer/Drain Camera 100' Cable W/ Heavy Duty Waterproof Case (FB-PIC3188DN-100)
- PCE INSTRUMENTS Videoscope, Flexible 3 m / 9ft 10" Cable (PCE-VE 350HR3)
- Triplett Borescope