Shop All RH Meters & Thermohygrometers
Triplett
Relative Humidity/Temperature Indicator
Mfr # RHT415
Zoro # G201866112
product price: $53.45
/ea
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Humidity Accuracy +/-4%
- Humidity Resolution 0.1 %
- Sensor Material Plastic
- Display Type Dual LCD with bargraph
- Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # RHT415
- Zoro # G201866112
- UPC # 614395003562
- Country of Origin China
- Category RH Meters & Thermohygrometers
Dimensions
Overall Width | 4.4 in |
Mounting Hole Diameter | 0.3 in |
Overall Depth | 0.9 in |
Digit Height | 1 in |
Display Width | 3.25 in |
Display Height | 4 in |
Sensor Width | 0.5 in |
Sensor Height | 1.5 in |
Overall Length | 4 in |
Base Height | 4 in |
Sensor Depth | 0.5 in |
Base Depth | 0.9 in |
Base Width | 4.4 in |
Description
Relative Humidity/Temperature Indicator with Remote Probe, Number of Sensors 1, Primary Scale Humidity, Temperature, Includes NIST-Traceable Certificate No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Fluke 179/EDA-II Electronics Digital Multimeter & Deluxe Accessory Combo Kit (2718166)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254K)
- RED LION CONTROLS Digital Panel Meters, Red LED, PAX (PAXT0000)
- PIC GAUGES Compound Gauge, -30 to 0 to 160 in Hg/psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402CF-01)
- TRIPLETT Hygro Thermometer with Remote Probe/IR (RHT70)
- TRIPLETT Heat Index Meter, Wet Bulb Globe, Plastic (HS10)
- TRIPLETT Psychrometer with Superheat (RHT37)
- TRIPLETT Hygro-Thermometer with NIST, Cleanrooms (RHT22-NIST)
- TRIPLETT Wall mount Hygro-Thermometer Dtalogger (RHDL60)
- TRIPLETT Psychrometer w/ Built In IR Thermometer (RHT52)
- EXTECH Temp/Humdty Mtr, 0 to 100 per Rel Hum Rng (RH350)
- Triplett RH Meters & Thermohygrometers