Shop All RH Meters & Thermohygrometers
Triplett
Relative Humidity/Temperature Indicator
Mfr # RHT313
Zoro # G901866085
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Humidity Accuracy +/-5%
- Humidity Resolution 1 %
- Includes External Temperature/Humidity sensor with 3ft (1m) cable
- Memory Min/Max
- Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # RHT313
- Zoro # G901866085
- UPC # 614395003661
- Country of Origin China
- Category RH Meters & Thermohygrometers
Dimensions
Base Height | 4 in |
Overall Width | 4.3 in |
Display Height | 4 in |
Sensor Depth | 0.5 in |
Mounting Hole Diameter | 0.125 in |
Display Width | 3.3 in |
Overall Length | 4 in |
Base Depth | 0.8 in |
Base Width | 4.3 in |
Overall Depth | 0.8 in |
Display Size | 2 1/2 in H x 3 1/4 in W |
Digit Height | 1 in |
Sensor Width | 0.5 in |
Sensor Height | 1.5 in |
Description
Indoor/Outdoor Relative Humidity/Temp Indicator, Humidity, Temperature, Number of Sensors 1, Backlit No, Degrees F/ Degrees C Switchable, Min/Max Memory
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Replacement Gauge, 2-1/2" x 4000 PSI, 1/4" NPT Inlet (A4000)
- DICKSON Chart, 8 In, -20 to +50, 7 Day, PK60 (C473)
- AMERICAN GRANBY Lead Free Liquid Filled Pressure Gauge (AM600988)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 100 psi/bar, 1/4 NPT Male Back Conn, Glycerin Filled, 304SS Front Flange (25-510-100-psi/bar-SSFF)
- TRIPLETT Humidity Pen (RHT02)
- TRIPLETT Heat Index Meter, Wet Bulb Globe, Plastic (HS10)
- TRIPLETT Hygro Thermometer (RHT415-NIST)
- TRIPLETT Relative Humidity/Temperature Indicator (RHT415)
- TRIPLETT Hygro Thermometer with Remote Probe/IR (RHT70)
- TRIPLETT Wall mount Hygro-Thermometer Dtalogger (RHDL60)
- EXTECH Heat Stress Monitor, 32 to 122 Degrees F (HT30)
- Triplett RH Meters & Thermohygrometers