Shop All Temperature & Humidity Transmitters
Triplett
Relative Humidity/Temperature Indicator
Mfr # RHT12
Zoro # G401800220
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Humidity Accuracy +/-5% (40 to 80%RH), +/-8% (Other Ranges)
- Includes Built-in Stand for Desk Mount
- Humidity Resolution 1 %
- Battery Type LR44
- Properties Measured Ambient Temperature, Relative Humidity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # RHT12
- Zoro # G401800220
- UPC # 614395002213
- Country of Origin China
- Category Temperature & Humidity Transmitters
Dimensions
Manufacturer Warranty Length | 1 yr |
Details
Item | Relative Humidity w Temperature Indicator |
Humidity Accuracy | +/-5% (40 to 80%RH), +/-8% (Other Ranges) |
Includes | Built-in Stand for Desk Mount |
Humidity Resolution | 1 % |
Battery Type | LR44 |
Properties Measured | Ambient Temperature, Relative Humidity |
Ambient Temperature Range | 14 Degrees to 122 Degrees F |
Weight | 0.8 oz |
Humidity Range | 10% to 99% |
Display Screen Type | LCD |
Includes NIST-Traceable Calibration Certificate | No |
Includes Batteries | Yes |
Ambient Temperature Accuracy | +/-1.8 Degrees F (32 Degrees to 95 Degrees F), +/-3.6 Degrees F (Other Ranges) |
Data Logging | No |
Temperature Resolution | 0.1 Degrees F |
Operating Temperature Range | 14 Degrees to 122 Degrees F |
Application | Clean-Rooms, Green Houses, Homes, Labs, Museums, offices, Schools, Warehouses |
Datalogging | Without Data Logging |
Description
Relative Humidity w Temperature Indicator, +/-5 Percent (40 to 80 PercentRH), +/-8 Percent (Other Ranges) Humidity Accuracy, 1 Percent Humidity Resolution, Battery Type LR44, Data Logging No, Includes Built-in Stand for Desk Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Steel, Black (PEM220LF)
- HUBBELL WIRING DEVICE-KELLEMS Receptacle Tester with GFCI, 120VAC (GFT2G)
- FLOWLINE Side Mount Bracket, 2" NPT Bracket (LM50-1001-1)
- ZORO SELECT Digital Panel Meter, DC Voltage, 0-200VDC (12G509)
- TRIPLETT Humidity and Temperature Indicator (RHT22)
- DWYER INSTRUMENTS Humidity Transducer, 10 to 35VDC (RHP-3O10)
- RIS Isolated Rtd 241450Ohm 420Ma 115VAc Temperature Transmitter (SC-1372)
- PRIBUSIN TRANSMITTER 117V-AC VIBRATION SENSOR (IUC-72-DUC-PTP)
- LEVEL SENSE Freezer Alarm, Wi-Fi Enabled, Real Time Refrigerator Temperature Monitoring, 10 Foot. Sensor (LS-SENTRY-120V-FREEZER-10FT-RAW)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, 2 Radn Shld 420Ma (RHP-2R11)
- IFM Temp Transducer, 1-31/32 in., 1/4 in. NPT (TA2613)
- Triplett Temperature & Humidity Transmitters