Triplett

Portable RF Spectrum Analyzer, LCD, USB


product price: $577.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Frequency Span 0 Hz (Zero Span), 200 kHz to 2 GHz (Step) and 3.3 GHz (Full Span)
  • Features Advanced Filters Include: Select Specific Wireless Channel, Adjustable RSSI View Range, Focus In On A Single Ap By Mac Address, Show Broadcast Type (n, G, Ac, Etc.), Advanced Filters Include: Select Specific Wireless Channel, Adjustable RSSI View Range, Focus In On A Single Ap By Mac Address, Show Broadcast Type (n, G, Ac, Etc.), Show Channel Number. Snapshot Feature Instantly Shows You: Ssids Detected, Aps Detected, Channels, Non-Overlapping Channels Open. Table View Includes: Custom Sort and Hold Functions, Type of Ap (e.g., Ruckus, Ubiquiti, Cisco, Etc), Screen Capture to Add Data to Your Reports, Document Your Findings. Create Custom Reports: Full-Color, Custom-Branded to Your Company, Include Captured Data, Clients & Location Details, Send Completed Reports to Your Clients Instantly, No Need for Subscribing to A Cloud Software or Connecting to A Computer. Designed for Live Environments: Detect and Isolate Problems That Impact The Quality of Your Wireless Environments, Exposing Crowded Networks and Noisy Interferences, Including Bluetooth, Microwaves and More. Perfect for Initial Site Surveys to Optimize Channel and Power Settings, Detect and Isolate Problems That Impact The Quality of Your Wireless Environments, Exposes Crowded Networks and Noisy Interferences, Including Bluetooth, Microwaves and More. Perfect for Initial Site Surveys to Optimize Channel and Power Settings, Show Channel Number, Snapshot Feature Instantly Shows You: Ssids Detected, Apps Detected, Channels, Non-Overlapping Channels Open, Table View Includes: Custom Sort and Hold Functions, Type of Ap (e.g., Ruckus, Ubiquiti, Cisco, Etc), Screen Capture to Add Data to Your Reports, Document Your Findings. Create Custom Reports: Full-Color, Custom-Branded to Your Company, Include Captured Data, Clients & Location Details, Send Completed Reports to Your Clients Instantly
  • Manufacturers Warranty Length 1 yr
  • Frequency Range 2.4 GHz to 5.85 GHz
  • Video Bandwidth 100 Hz to 1 MHz (Step) and AUTO
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Manufacturers Warranty Length 1 yr
Video Bandwidth 100 Hz to 1 MHz (Step) and AUTO

Details

Item Portable RF Spectrum Analyzer
Frequency Span 0 Hz (Zero Span), 200 kHz to 2 GHz (Step) and 3.3 GHz (Full Span)
Features Advanced Filters Include: Select Specific Wireless Channel, Adjustable RSSI View Range, Focus In On A Single Ap By Mac Address, Show Broadcast Type (n, G, Ac, Etc.), Advanced Filters Include: Select Specific Wireless Channel, Adjustable RSSI View Range, Focus In On A Single Ap By Mac Address, Show Broadcast Type (n, G, Ac, Etc.), Show Channel Number. Snapshot Feature Instantly Shows You: Ssids Detected, Aps Detected, Channels, Non-Overlapping Channels Open. Table View Includes: Custom Sort and Hold Functions, Type of Ap (e.g., Ruckus, Ubiquiti, Cisco, Etc), Screen Capture to Add Data to Your Reports, Document Your Findings. Create Custom Reports: Full-Color, Custom-Branded to Your Company, Include Captured Data, Clients & Location Details, Send Completed Reports to Your Clients Instantly, No Need for Subscribing to A Cloud Software or Connecting to A Computer. Designed for Live Environments: Detect and Isolate Problems That Impact The Quality of Your Wireless Environments, Exposing Crowded Networks and Noisy Interferences, Including Bluetooth, Microwaves and More. Perfect for Initial Site Surveys to Optimize Channel and Power Settings, Detect and Isolate Problems That Impact The Quality of Your Wireless Environments, Exposes Crowded Networks and Noisy Interferences, Including Bluetooth, Microwaves and More. Perfect for Initial Site Surveys to Optimize Channel and Power Settings, Show Channel Number, Snapshot Feature Instantly Shows You: Ssids Detected, Apps Detected, Channels, Non-Overlapping Channels Open, Table View Includes: Custom Sort and Hold Functions, Type of Ap (e.g., Ruckus, Ubiquiti, Cisco, Etc), Screen Capture to Add Data to Your Reports, Document Your Findings. Create Custom Reports: Full-Color, Custom-Branded to Your Company, Include Captured Data, Clients & Location Details, Send Completed Reports to Your Clients Instantly
Frequency Range 2.4 GHz to 5.85 GHz
Frequency Resolution 2.4 GHz, 5 GHz
Input Attenuator Range 0 to 25dB (1dB Step)
Input Connector Type N
Display LCD
Interface USB
Sweep Range 10 msec to 30 sec
Sweep Accuracy +/- 1 Dot from 5.15 to 5.85 GHz, +/- 0.2% +/-1 Dot from 0 to 2.42 GHz
Includes AC Adapter, Carrying Case, Charger
Amplitude Setting Range -95 to 0dBm (1dB Step)
Frequency Accuracy 2.4-2.485 GHz +/- 45 kHz, 5.15-5.85 GHz +/- 150 kHz
Power Source Lithium-Ion Battery or AC Adapter

Description

Portable RF Spectrum Analyzer, Frequency Range 2.4 GHz to 5.85 GHz, Frequency Span 0 Hz (Zero Span), 200 kHz to 2 GHz (Step) and 3.3 GHz (Full Span), Frequency Accuracy 2.4-2.485 GHz +/- 45 kHz, 5.15-5.85 GHz +/- 150 kHz, Frequency Resolution 2.4 GHz, 5 GHz, Amplitude Setting Range -95 to 0dBm (1dB Step), Input Attenuator Range 0 to 25dB (1dB Step), Video Bandwidth 100 Hz to 1 MHz (Step) and AUTO, Sweep Range 10 msec to 30 sec

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.