Shop All Gas Analyzers
Triplett
Portable Carbon Monoxide Meter
Mfr # GSM130
Zoro # G001866244
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carbon Monoxide Measurement Range (PPM) 0 to 1000 ppm
- Includes Case, Wrist Strap
- Display Backlit Dual LCD
- Manufacturers Warranty Length 1 yr
- Auto Power Off Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triplett
- MFR # GSM130
- Zoro # G001866244
- UPC # 614395003463
- Country of Origin China
- Category Gas Analyzers
Dimensions
Manufacturers Warranty Length | 1 yr |
Battery Size | AAA |
Manufacturer Warranty Length | 1 yr |
Description
Carbon Monoxide Detector, Calibration Certificate Type Not Certified, Digital Display Screen Type LCD with Backlight, Features Adjustable Audible Alarm, Automatic Calibration in Clean Air, Includes Case, Wrist Strap, Maximum Carbon Dioxide Measured Not Applicable, Maximum Carbon Monoxide Measured 1,000 ppm, Maximum Dew Point Measured Not Applicable, Maximum Oxygen Measured Not Applicable, Maximum Pressure Measured Not Applicable, Maximum Relative Humidity Measured Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (18C750)
- DWYER INSTRUMENTS Bimetal Thermom, 5 In Dial, 0 to 250F (GBTB52551)
- ASHCROFT Pressure Transducer, Range 0 to 200 psi (K17MO242C1200#XFM)
- LABEXACT 11UmQualitativeFilterPaper4.25Cm, PK100 (12K890)
- TRIPLETT CO Detector, 14 F to 140 F, LCD (GSM400)
- TRIPLETT Portable Carbon Monoxide Meter (GSM120)
- FLUKE FLUKE-1AC-A1-II ACV DETECTOR 90-1000V (FL2432932)
- PCE INSTRUMENTS CO2-Meter, 400 to 5000 ppm (PCE-CMM 10)
- MST Calibration Kit Complete (1050136)
- EXTECH Indoor Air Analyzer, 1 to 6000 PPM CO2 (EA80)
- GENERAL TOOLS Data Logging VOC Meter, 2-13/32in.Wx1in.D (VOC08)
- Triplett Gas Analyzers