Shop All Gas Analyzers
Triplett
Portable Carbon Monoxide Meter
Mfr # GSM120
Zoro # G701866230
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carbon Monoxide Measurement Range (PPM) 0 to 1000 ppm
- Includes Carrying Case, Rubber Holster
- Display Backlit LCD
- Manufacturers Warranty Length 1 yr
- Auto Power Off Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # GSM120
- Zoro # G701866230
- UPC # 614395003456
- Country of Origin China
- Category Gas Analyzers
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Battery Size | 9V |
Description
Carbon Monoxide Detector, Calibration Certificate Type Not Certified, Digital Display Screen Type LCD with Backlight, Features Audible Alarm at 35 PPM Increases Beeping until Continuous at 200 PPM, Self Calibration in Fresh Air, Stabilized Electro-Chemical Gas-Specific (CO) Sensor, Includes Carrying Case, Rubber Holster, Maximum Carbon Dioxide Measured Not Applicable, Maximum Carbon Monoxide Measured 1,000 ppm, Maximum Dew Point Measured Not Applicable, Maximum Oxygen Measured Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCOID Pressure Transmitter, 0-150 In w.c., FM, CE (3100D-3-FM-1-1-LCD)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED, 125VAC (HBLT2311)
- TEST PRODUCTS INTL Insulation Resistance Meter, Digital (SAIT25)
- SUPCO Economy Digital Multimeter, Temp (DM10T)
- TRIPLETT CO Detector, 14 F to 140 F, LCD (GSM400)
- TRIPLETT Portable Carbon Monoxide Meter (GSM130)
- EXTECH Indoor Air Quality Carbon Dioxide Meter (CO240)
- TEST PRODUCTS INTERNATIONAL Leak Detector, Refrigerant (753A)
- HARVEY William H Harvey 141306 8 oz Gas Leak Detector (141306)
- ALLEGRO INDUSTRIES T-101 Jarless Sampling Pump without Stan (9801-88)
- WOHLER Carbon Monoxide Analyzer, Backlit LED (8387)
- Triplett Gas Analyzers