Shop All Food Thermometers
Triplett
Pocket Thermometer for Food/Air/Liquids
Mfr # TMP10
Zoro # G001800293
original price:
$16.29
6% off
new price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-1.8 Degrees F/1 Degrees C, +/-3.6 Degrees /2 Degrees C
- Stem Length 3 in
- Application Food Grade Stainless Steel, Measuring the Temperature of Air, Liquids and Semi-Solids
- Display Type LCD
- Data Hold Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # TMP10
- Zoro # G001800293
- UPC # 614395002220
- Country of Origin China
- Category Food Thermometers
Dimensions
Stem Length | 3 in |
Display Height | 0.63 in |
Display Size | 5/8 in H x 1 in W |
Display Width | 1 in |
Digit Height | 0.5 in |
Description
Pocket Thermometer for Food, Air, Liquids, Body Style Pen, Stem Length 3 in, NSF Rated No, Accuracy +/-1.8 Degrees F/1 Degrees C, +/-3.6 Degrees /2 Degrees C, 3 Digit LCD, Folding Stem No, Quick Reading No, Digital
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK POINTE BAY Coffee, Donut Shop Blend, Medium Roast, 80 Count Single Serve Coffee Pods (FG018103)
- DANBY Countertop Microwave, 0.7 cu ft, SS (DBMW0720ASD)
- OXO INTERNATIONAL SS Swivel Peeler (20081)
- STALK MARKET 12oz Bowl, 500PK (L026)
- TRIPLETT Deep Fying Oil Quality Tester, 7.6" Stem (TMP230)
- TRIPLETT Stem Thermometer w/ IR For Food, 3" Stem (IRT150)
- ESCALI Gourmet Digital Thermometer (Black) (DH1-B)
- ALLPOINTS Infrared Thermometer (621160)
- WINCO Winco 3" 1.25 Lcd Digital Probe White Thermometer (TMT-DG4)
- COOPER-ATKINS Cooper Oven Thermometer (24HP-01-1)
- TRACEABLE Digital Thermometer, Memory Monitoring, -58 to 158 Deg. (4048)
- Triplett Food Thermometers