Shop All Digital Multimeters
Triplett
Pocket Conductivity EC Pen
Mfr # CD100
Zoro # G901866245
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Salinity Range 1.00 to 9.99 ppt
- Salinity Accuracy +/-2% Full Scale
- Automatic Temperature Compensation Yes
- Calibration 1 Point, 2 Point, 3 Point
- Operating Temp. Range (F) 23 Degrees to 122 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triplett
- MFR # CD100
- Zoro # G901866245
- UPC # 614395003685
- Country of Origin Taiwan, Province of China
- Category Digital Multimeters
Details
Salinity Range | 1.00 to 9.99 ppt |
Item | Pocket Conductivity EC Pen |
Salinity Accuracy | +/-2% Full Scale |
Automatic Temperature Compensation | Yes |
Calibration | 1 Point, 2 Point, 3 Point |
Operating Temp. Range (F) | 23 Degrees to 122 Degrees F |
Display | LCD |
Auto Power Off | Yes |
Displayed Temperature Range | 32 Degrees to 194 Degrees F (0 Degrees to 90 Degrees C) |
Memory | Yes |
Temperature Compensation Range | 32 Degrees to 194 Degrees F |
Number of Tests | 4 |
Operating Temp. Range (C) | -5 Degrees to 50 Degrees C |
Includes | (4) CR2032 Batteries |
Power Source | (4) CR2032 Batteries |
Temp. Accuracy | +/-1.8 Degrees F/1 Degrees C |
Description
Pocket Conductivity EC Pen, Automatic Temperature Compensation Yes, Displayed Temperature Range 32 Degrees to 194 Degrees F (0 Degrees to 90 Degrees C), Salinity Range 1.00 to 9.99 ppt, Operating Temp. Range (F) 23 Degrees to 122 Degrees F, Operating Temp. Range (C) -5 Degrees to 50 Degrees C, Display LCD, Auto Power Off Yes, Memory Yes, Temperature Compensation Range 32 Degrees to 194 Degrees F, Calibration 1 Point, 2 Point, 3 Point, Power Source (4) CR2032 Batteries
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02LXLL 200#)
- FRIO-TEMP Liquid In Glass Thermometer, -25 to 5C (B61001-0100)
- WINLAND ELECTRONICS Power OutAlert, 120VAC, 0.5A, 50/60 Hz (PS-110)
- VIVIDIA Articulating Borescope, ⌀ 8.5mm, 16.5" Long, 180°, 4.5" Monitor (VA 400 M)
- TRIPLETT Manual ranging high performance digital (MODEL 9007-A)
- TRIPLETT Pocket sized digital multimeter w/a b (MODEL 2030-C)
- TRIPLETT True RMS Manual Ranging Digital Multimet (MM300)
- TRIPLETT True RMS Auto Ranging Digital Multimeter (MM350)
- TRIPLETT Digital Multimeter, 600 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (9055)
- TRIPLETT Multimeter CAT IV TRMS w/Lo Z Backlit (MM650)
- FLUKE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-113)
- Triplett Digital Multimeters