Shop All Voice & Data Connectors
Triplett
Plug, PK 100
Mfr # CAT5-HPPS-HP
Zoro # G801050195
product price: $20.59
/pk 100, $0.21/ea
$20.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type RJ45
- Connector Application Ethernet
- Number of Contacts 8
- Number of Positions 8
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # CAT5-HPPS-HP
- Zoro # G801050195
- UPC # 614395031657
- Country of Origin China
- Category Voice & Data Connectors
Description
Plug, Compatible Cable Fire Rating Not Rated, Connector Type RJ45, Color Clear, Shielded Shielded, End Type Pass-Through, Features Crimp Tool, High Speed, Male, Pass-Thru, Insert Construction - New 1-Piece, Product Type Modular Plug, Optical Fiber Type Not Applicable, Compatible Number of Fibers Duplex, Number of Contacts 8, Number of Connectors Included 100, Number of Positions 8, Compatible Conductor Gauge 24 AWG, Compatible Wire Material Copper, Compatible Wire Solid/Stranded Solid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Black, 50 ft. (2323)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V DC, 80 A, Reversing: No (LC1D80BD)
- IFM Proximity Sensor, Capacitive, 8mm, PNP/NPN (KI5084)
- VELVAC Male Disconnect, Blue, 16-14AWG, PK10 (37387)
- TRIPLETT CAT6 RJ45 Inline Coupler, PK10 (CAT6-CPL-WH-10PK)
- TRIPLETT Inline Coupler (CAT6-CPL-WH)
- TRIPLETT Plug, PK 100 (CAT6-HPPS-HP)
- TRIPLETT Connector, Shielded, 8 Contacts, PK100 (CAT7-HPPS-HP)
- TRIPLETT Inline Coupler (CAT5-CPL-BK)
- TRIPLETT Pass Thru Modular Plug, RJ45 Type, PK50 (CAT5-HSP)
- MURR ELEKTRONIK M12 female 0° with cable, PUR 4x0.75 gy UL/CSA 10m (7000-12221-8621000)
- Triplett Voice & Data Connectors